Shop All Bulk Storage Racks
Tennsco
Shelf, 48 in D, 48 in W
Mfr # BPB-48-48
Zoro # G2727846
original price:
$70.01
24% off
new price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 48 in
- Material Steel
- Load Capacity 4,150 lb
- Finish Electro Coat
- Decking Material None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # BPB-48-48
- Zoro # G2727846
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 48 in |
Overall Width | 48 in |
Overall Depth | 48 in |
Details
Material | Steel |
Load Capacity | 4,150 lb |
Item | Shelf |
Finish | Electro Coat |
Decking Material | None |
Green Certification or Other Recognition | SCS Indoor Advantage Certified |
For Use With | Bulk Rack |
Includes | (2) 48 in Beams, (2) 48 in Cross Bars; Mounting Hardware |
Gauge | 14 ga |
Beam Capacity | 4150 lb |
Frame Material | Steel |
Includes Decking | No |
Frame Finish | Epoxy Coated |
Mounting Hardware Required | No |
Beam Gauge | 14 ga |
Includes Mounting Hardware | Yes |
Description
Shelf, Color Industrial Gray, Steel Frame Material, Overall Depth 48 in, Overall Height 3 5/8 in, Overall Width 48 in, Epoxy Coated Frame Finish, Includes (2) 48 in Beams, (2) 48 in Cross Bars, Includes Decking No, Includes Mounting Hardware Yes, Mounting Hardware Required No, Load Capacity 4,150 lb, 14 ga, SCS Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 18 3/4 in W, 10 1/2 in H, 28 1/2 in L, Blue (SN2818-10 Blue)
- LYON Pallt Rk Dckng, 48x58 in, LdCap: 3000 lb (FFWD5248L)
- ORGANIZED LIVING VERSACLIP W/TRI-LOC 10PK (1464-6620-11)
- GRACIOUS LIVING 48 in. H X 24 in. W X 12 in. D Plastic 4-Tier Shelving Unit (91081-1C)
- TENNSCO Shelf, 36 in D, 60 in W (BPB-60-36)
- TENNSCO Shelf, 24 in D, 48 in W (BPB-48-24)
- TENNSCO Shelf, 24 in D, 96 in W (BPB-96-24)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (6940)
- LYON Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves, Dove Gray (DD67211SW)
- Tennsco Bulk Storage Racks