Shop All Safety Cabinet Accessories
Tennsco
Shelf, 36 In x 18 In, Black
Mfr # 301 BLACK
Zoro # G5436785
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 36 in
- Height 3/4 in
- Depth 18 in
- Load Capacity 150 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 301 BLACK
- Zoro # G5436785
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Width | 36 in |
Height | 3/4 in |
Depth | 18 in |
Overall WxD | 36 in x 18 in |
Details
Item | Extra Shelf |
Color | Black |
Load Capacity | 150 lb |
Product Type | Shelf |
Adjustable | No |
Number of Shelves | 1 |
For Use With Product Type | Bookcases |
Compatible Mfr. Model Number | BC18-30, BC18-30M, BC18-42, BC18-42M, BC18-52, BC18-52M, BC18-72, BC18-72M, BC18-84 |
Description
Extra Shelf, Color Black, Load Capacity 150 lb, Number of Shelves 1, Overall Depth 18 in, Overall Width 36 in, Product Type Shelf, Adjustable No, Compatible Manufacturer Model Number BC18-30, BC18-30M, BC18-42, BC18-42M, BC18-52, BC18-52M, BC18-72, BC18-72M, BC18-84, Compatible Product Type Bookcases, Overall Height 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION ORDER HERE PICK-UP HEREsticker hamburger pizza french fry ice cream, D-12 Order Here Pickup Here (D-12 Order Here Pickup Here)
- ACCUFORM RTK, SDS InfoCenter, Storage Cabinet Kit (ZRS389)
- PIP Coated Gloves, L, Black, Nylon, PK12 (348745L)
- CONDOR Safety Sign, 7 in x 10 in, Polyethylene (480L85)
- TENNSCO Shelf, 48 In x 24 In, Gray (307 LIGHT GREY)
- TENNSCO Shelf, 48 In x 24 In x 1-5/16 In, Black (307 BLACK)
- TENNSCO Shelf, 36 In x 18 In, 3/4 In, Sand (301 SAND)
- TENNSCO Shelf, 36 in W x 24 in D, Gray (302 LIGHT GRAY)
- TENNSCO Shelf, 36 in W x 24 in D, Gray (302 MED GRAY)
- TENNSCO Shelf, 36 in W x 24 in D, Black (302 BLACK)
- JUSTRITE Poly Shelf Tray, 29 (29054)
- Tennsco Safety Storage