Shop All Safety Cabinet Accessories
Tennsco
Shelf, 36 in W x 24 in D, Black
Mfr # 302 BLACK
Zoro # G5436803
original price:
$41.00
14% off
new price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 1 1/8 in
- Width 36 in
- Load Capacity 200 lb
- Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 302 BLACK
- Zoro # G5436803
- Country of Origin United States
- Category Safety Cabinet Accessories
Dimensions
Height | 1 1/8 in |
Width | 36 in |
Depth | 24 in |
Overall WxD | 36 in x 24 in |
Details
Item | Extra Shelf |
Color | Black |
Load Capacity | 200 lb |
Adjustable | Yes |
Finish | Powder Coated |
Material Thickness | 20 ga |
Number of Shelves | 1 |
Product Type | Shelf |
Compatible Mfr. Model Number | 1420, 1430, 1436, 1442, 1470, 1470RH, 1471, 1472, 1480, 1480RH, 1482, 1842, 1870, 1870RH, 1871, 1872, 2436, 2442, 2470, 2470RH, 2471, 2472, 3018, 3070, 3618, 3624, 4218, 4218DLX, 4224, 4224DLX, 6018DH, 6024DH, 6615, 6618DH, 6620DH, 6624DH, 7114, 7124, 7214, 7215, 7218, 721830, 7218DLX, 7218RH, 7220, 7224, 7224RH, 7814, 7818, 7818RH, 7818W, 7820, 7824, 7824RH, 7824W, CK3018, CK3024, CK7218, CK7224, CK7818, CK7824, CVD1420, CVD1442, CVD1470, CVD1471, CVD1472, CVD1480, CVD1842, CVD1870, CVD1871, CVD1872, CVD2442, CVD2470, CVD2471, CVD2472, CVD4218, CVD4224, CVD7114, CVD7214, CVD7218, CVD7220, CVD7224, CVD7814, CVD7818, CVD7818W, CVD7820, CVD7824, CVD7824W, JO1842SU, JO1878SU, JO1878SUC, JO1878SUW, JO2442SU, JO2478SU, JO2478SUC, JO2478SUW, OS4218, OS4224, OS7114, OS7124, OS7214, OS7218, OS7220, OS7224 |
For Use With Product Type | Storage Cabinets |
Description
Extra Shelf, Color Black, Load Capacity 200 lb, Number of Shelves 1, Overall Depth 24 in, Overall Width 36 in, Product Type Shelf, Adjustable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Elastic Back Support Belt, 2X-Large, Black (BSB3400 2XL)
- XPOSE SAFETY Disposable Poly Gloves, Poly, M, Clear (P500-M)
- RADIANS Radians DRIRAD(TM) 28 Durable Rainwear Coat (RC15-NSYV-3X)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA001 M 140)
- TENNSCO Shelf, 36 in W x 24 in D, Sand (302 SAND)
- TENNSCO Shelf, 48 In x 18 In x 1-5/16 In, Black (306 BLACK)
- TENNSCO Shelf, 36 In x 18 In, Black (301 BLACK)
- TENNSCO Shelf, 36 in W x 24 in D, Gray (302 LIGHT GRAY)
- TENNSCO Shelf, 36 In x 18 In, 3/4 In, Sand (301 SAND)
- TENNSCO Shelf, 48 In x 24 In x 1-5/16 In, Gray (307 MED GRAY)
- JUSTRITE Seismic Bracket, 4 In. H, 48 In. W, 4 In. D (84000)
- Tennsco Safety Storage