Shop All Bulk Storage Racks
Tennsco
Shelf, 36 in D, 96 in W
Mfr # BPB-96-36
Zoro # G2564317
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 36 in
- Material Steel
- Load Capacity 2,150 lb
- Finish Electro Coat
- Decking Material None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # BPB-96-36
- Zoro # G2564317
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 36 in |
Overall Depth | 36 in |
Overall Width | 96 in |
Details
Material | Steel |
Load Capacity | 2,150 lb |
Item | Shelf |
Finish | Electro Coat |
Decking Material | None |
Green Certification or Other Recognition | SCS Indoor Advantage Certified |
Includes | (2) 36 in Beams, (2) 96 in Beams, (4) 36 in Cross Bars; Mounting Hardware |
Gauge | 14 ga |
For Use With | Bulk Rack |
Beam Capacity | 2150 lb |
Frame Material | Steel |
Includes Mounting Hardware | Yes |
Includes Decking | No |
Beam Gauge | 14 ga |
Mounting Hardware Required | No |
Frame Finish | Epoxy Coated |
Description
Shelf, Color Industrial Gray, Steel Frame Material, Overall Depth 36 in, Overall Height 3 5/8 in, Overall Width 96 in, Epoxy Coated Frame Finish, Includes (2) 36 in Beams, (2) 96 in Beams, (4) 36 in Cross Bars, Includes Decking No, Includes Mounting Hardware Yes, Mounting Hardware Required No, Load Capacity 2,150 lb, 14 ga, SCS Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Gramercy Wardrobe Armoire Closet, Tatiana Midnight Blue (107GMC4)
- HOLLAENDER Structural Pipe Fitting, Adjustable Tee-E, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (17E-7)
- HONEYWELL Security Safe, 0.51 cu ft, 19.2 lb, Digital Keypad, Override Key Lock (5110)
- VALLEY CRAFT Valley Craft, Modular A-Frame Bin Cart, 2 Louvered Panels, 36"W x 30"D x 62"H, Gray (F89552)
- TENNSCO Shelf, 24 in D, 60 in W (BPB-60-24)
- TENNSCO Shelf, 36 in D, 72 in W (BPB-72-36)
- TENNSCO Shelf, 36 in D, 60 in W (BPB-60-36)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves (6940)
- TENNSCO Add-On Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves (6940)
- Tennsco Bulk Storage Racks