Shop All Bulk Storage Racks
Tennsco
Shelf, 36 in D, 72 in W
Mfr # BPB-72-36
Zoro # G0673461
product price: $76.65
/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 36 in
- Material Steel
- Load Capacity 2,750 lb
- Finish Electro Coat
- Decking Material None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # BPB-72-36
- Zoro # G0673461
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 36 in |
Overall Depth | 36 in |
Overall Width | 72 in |
Details
Material | Steel |
Load Capacity | 2,750 lb |
Item | Shelf |
Finish | Electro Coat |
Decking Material | None |
For Use With | Bulk Rack |
Includes | (2) 36 in Beams, (2) 72 in Beams, (3) 36 in Cross Bars; Mounting Hardware |
Green Certification or Other Recognition | SCS Indoor Advantage Certified |
Gauge | 14 ga |
Beam Capacity | 2750 lb |
Frame Material | Steel |
Includes Mounting Hardware | Yes |
Frame Finish | Epoxy Coated |
Beam Gauge | 14 ga |
Includes Decking | No |
Mounting Hardware Required | No |
Description
Shelf, Color Industrial Gray, Steel Frame Material, Overall Depth 36 in, Overall Height 3 5/8 in, Overall Width 72 in, Epoxy Coated Frame Finish, Includes (2) 36 in Beams, (2) 72 in Beams, (3) 36 in Cross Bars, Includes Decking No, Includes Mounting Hardware Yes, Mounting Hardware Required No, Load Capacity 2,750 lb, 14 ga, SCS Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 12 in W, White (BSBINEB1812)
- STERILITE Storage Tote, Black/Red, Polypropylene, 25 3/4 in L, 17 1/4 in W, 11 7/8 in H (14649006)
- ZORO SELECT Workbench Top, Steel, 72x30 in., Straight (800XG3)
- 80/20 M5 Ball End T-Handle Hex Wrench (65-6108)
- TENNSCO Shelf, 36 in D, 60 in W (BPB-60-36)
- TENNSCO Shelf, 48 in D, 72 in W (BPB-72-48)
- TENNSCO Shelf, 24 in D, 96 in W (BPB-96-24)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves (6940)
- TENNSCO Shelf, 24 in D, 48 in W (6940)
- TENNSCO Add-On Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves (6940)
- TENNSCO Shelf, 36 in D, 48 in W (6940)
- Tennsco Bulk Storage Racks