Shop All Bulk Storage Racks
Tennsco
Shelf, 36 in D, 48 in W
Mfr # 6940
Zoro # G0378445
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 36 in
- Material Steel
- Load Capacity 4,150 lb
- Finish Powder Coated
- Decking Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # 6940
- Zoro # G0378445
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 36 in |
Overall Depth | 36 in |
Overall Width | 48 in |
Details
Material | Steel |
Load Capacity | 4,150 lb |
Item | Shelf |
Finish | Powder Coated |
Decking Material | Steel |
For Use With | Heavy Duty Bulk Storage Rack |
Includes | (2) Beams, (2) Crossbars; Decking |
Gauge | 22 ga |
Beam Capacity | 4150 lb |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Certified |
Frame Material | Steel |
Beam Gauge | 22 ga |
Includes Decking | Yes |
Frame Finish | Powder Coated |
Description
Shelf, Color Industrial Gray, Steel Frame Material, Overall Depth 36 in, Overall Width 48 in, Steel Decking Material, Powder Coated Frame Finish, Includes (2) Beams, (2) Crossbars, Includes Decking Yes, Load Capacity 4,150 lb, 22 ga, SCS Indoor Advantage(R) Certified Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HW6CC8478-4CL)
- ECONOCO Economy Style, 7", Slanted Shoe Riser, PK24 (FF/SD3712)
- PRO-LINE Hand Crank Ergo-line Heavy Duty Work Bench, ESD Laminate, 72" W, 30" to 42" Height, 750 lb. (ELH7230C-A31)
- 80/20 Swivel Caster, 7/16-14 Stem, Brake, 4" (2305)
- TENNSCO Shelf, 36 in D, 72 in W (6940)
- TENNSCO Shelf, 24 in D, 48 in W (6940)
- TENNSCO Shelf, 24 in D, 96 in W (6940)
- TENNSCO Upright Frame, 48 in D, 1 3/4 in W (BUF-4896)
- TENNSCO Shelf, 24 in D, 48 in W (BPB-48-24)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves (6940)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 36W x 12D x 84H With 5 Shelves, Wood Deck, Gry (B2297367)
- Tennsco Bulk Storage Racks