Shop All Bulk Storage Racks
Tennsco
Shelf, 24 in D, 96 in W
Mfr # BPB-96-24
Zoro # G1781866
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24 in
- Material Steel
- Load Capacity 2,150 lb
- Finish Electro Coat
- Decking Material None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # BPB-96-24
- Zoro # G1781866
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Overall Depth | 24 in |
Overall Width | 96 in |
Details
Material | Steel |
Load Capacity | 2,150 lb |
Item | Shelf |
Finish | Electro Coat |
Decking Material | None |
Green Certification or Other Recognition | SCS Indoor Advantage Certified |
Gauge | 14 ga |
Includes | (2) 24 in Beams, (2) 96 in Beams, (4) 24 in Cross Bars; Mounting Hardware |
For Use With | Bulk Rack |
Beam Capacity | 2150 lb |
Frame Material | Steel |
Includes Mounting Hardware | Yes |
Mounting Hardware Required | No |
Beam Gauge | 14 ga |
Frame Finish | Epoxy Coated |
Includes Decking | No |
Description
Shelf, Color Industrial Gray, Steel Frame Material, Overall Depth 24 in, Overall Height 3 5/8 in, Overall Width 96 in, Epoxy Coated Frame Finish, Includes (2) 24 in Beams, (2) 96 in Beams, (4) 24 in Cross Bars, Includes Decking No, Includes Mounting Hardware Yes, Mounting Hardware Required No, Load Capacity 2,150 lb, 14 ga, SCS Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Round Rack Rectangular Rail 36", Satin Chrome (K71WD-SC)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 11 in H, 29 7/8 in L, Yellow (QUS974YL)
- LITTLE GIANT 42" x 52" Perforated Steel Deck (RDP-4252-3)
- VESTIL 3.72 ft W, 7.07 ft H, Gray (STOR-44-G-W-1RH)
- TENNSCO Shelf, 48 in D, 48 in W (BPB-48-48)
- TENNSCO Shelf, 36 in D, 96 in W (BPB-96-36)
- TENNSCO Shelf, 24 in D, 60 in W (BPB-60-24)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (6940)
- TENNSCO Shelf, 36 in D, 96 in W (6940)
- TENNSCO Upright Frame, 36 in D, 1 3/4 in W (BUF-36120)
- LYON Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves, Dove Gray (DD67113SR)
- Tennsco Bulk Storage Racks