Shop All Bulk Storage Racks
Tennsco
Shelf, 24 in D, 72 in W
Mfr # BPB-72-24
Zoro # G0710726
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24 in
- Material Steel
- Load Capacity 2,750 lb
- Finish Electro Coat
- Decking Material None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # BPB-72-24
- Zoro # G0710726
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Overall Depth | 24 in |
Overall Width | 72 in |
Details
Material | Steel |
Load Capacity | 2,750 lb |
Item | Shelf |
Finish | Electro Coat |
Decking Material | None |
Green Certification or Other Recognition | SCS Indoor Advantage Certified |
Gauge | 14 ga |
For Use With | Bulk Rack |
Includes | (2) 24 in Beams, (2) 72 in Beams, (3) 24 in Cross Bars; Mounting Hardware |
Beam Capacity | 2750 lb |
Frame Material | Steel |
Includes Decking | No |
Frame Finish | Epoxy Coated |
Mounting Hardware Required | No |
Beam Gauge | 14 ga |
Includes Mounting Hardware | Yes |
Description
Shelf, Color Industrial Gray, Steel Frame Material, Overall Depth 24 in, Overall Height 3 5/8 in, Overall Width 72 in, Epoxy Coated Frame Finish, Includes (2) 24 in Beams, (2) 72 in Beams, (3) 24 in Cross Bars, Includes Decking No, Includes Mounting Hardware Yes, Mounting Hardware Required No, Load Capacity 2,750 lb, 14 ga, SCS Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 123 in W, 42 in D (184214443120DA)
- LOWELL Remote Power Control 15A (RPC-15)
- AMGOOD Stainless Steel Metal Table with Undershelf, 36 Long X 14 Deep (AMG WT-1436)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 17 5/8 in L, Red (QED602RD)
- TENNSCO Shelf, 48 in D, 72 in W (BPB-72-48)
- TENNSCO Shelf, 48 in D, 96 in W (BPB-96-48)
- TENNSCO Shelf, 36 in D, 72 in W (BPB-72-36)
- TENNSCO Shelf, 24 in D, 60 in W (6940)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (6940)
- Tennsco Bulk Storage Racks