Shop All Bulk Storage Racks
Tennsco
Shelf, 24 in D, 60 in W
Mfr # BPB-60-24
Zoro # G2285403
original price:
$56.85
5% off
new price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24 in
- Material Steel
- Load Capacity 3,800 lb
- Finish Electro Coat
- Decking Material None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # BPB-60-24
- Zoro # G2285403
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24 in |
Overall Width | 60 in |
Overall Depth | 24 in |
Details
Material | Steel |
Load Capacity | 3,800 lb |
Item | Shelf |
Finish | Electro Coat |
Decking Material | None |
Gauge | 14 ga |
Green Certification or Other Recognition | SCS Indoor Advantage Certified |
For Use With | Bulk Rack |
Includes | (2) 24 in Cross Bars, (2) 60 in Beams; Mounting Hardware |
Beam Capacity | 3800 lb |
Frame Material | Steel |
Frame Finish | Epoxy Coated |
Beam Gauge | 14 ga |
Includes Mounting Hardware | Yes |
Includes Decking | No |
Mounting Hardware Required | No |
Description
Shelf, Color Industrial Gray, Steel Frame Material, Overall Depth 24 in, Overall Height 3 5/8 in, Overall Width 60 in, Epoxy Coated Frame Finish, Includes (2) 24 in Cross Bars, (2) 60 in Beams, Includes Decking No, Includes Mounting Hardware Yes, Mounting Hardware Required No, Load Capacity 3,800 lb, 14 ga, SCS Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Non-Locking, T-Handle, Clockwise (2933)
- NEXEL 36L x 4H Silver Epoxy Wire Ledge (AL436EP)
- REV-A-SHELF Rev-A-Shelf 24 W Closet Basket for Custom Closet Systems (CB-241407CR-1)
- QUANTUM STORAGE SYSTEMS Steel Shelving Shelf Bin System (1839-104RD)
- TENNSCO Shelf, 24 in D, 96 in W (BPB-96-24)
- TENNSCO Shelf, 48 in D, 96 in W (BPB-96-48)
- TENNSCO Shelf, 36 in D, 60 in W (BPB-60-36)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves (7B491)
- TENNSCO Upright Frame, 36 in D, 1 3/4 in W (BUF-36120)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- LYON Add-On Bulk Storage Rack, 24 in D, 96 in W, 4 Shelves, Dove Gray (DD67531P)
- Tennsco Bulk Storage Racks