Shop All Cabinet Shelves
Tennsco
Shelf, 18 x 18 x 3/4 In., Gray
Mfr # 304 GRAY
Zoro # G3328118
$14.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 75 lb
- Number of Shelves 1
- Overall Depth 18 in
- Overall Width 18 in
- Adjustable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # 304 GRAY
- Zoro # G3328118
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 18 in |
Overall Width | 18 in |
Overall Height | 3/4 in |
Height | 3/4 in |
Width | 18 in |
Depth | 18 in |
Overall WxD | 18 in x 18 in |
Details
Item | Extra Shelf |
Load Capacity | 75 lb |
Number of Shelves | 1 |
Adjustable | Yes |
Compatible Manufacturer Model Number | 1472, 1482, 1872, 2472, 6620DH, 7214, 7220, 7814, 7820, CVD1472, CVD1872, CVD2472, CVD7214, CVD7220, CVD7814, CVD7820, JO1878SUC, JO2478SUC, OS7214, OS7220 |
Compatible Product Type | Storage Cabinets |
Color | Gray |
Finish | Powder Coated |
Material Thickness | 20 ga |
Product Type | Shelf |
Description
Extra Shelf, Color Gray, Load Capacity 75 lb, Number of Shelves 1, Overall Depth 18 in, Overall Width 18 in, Product Type Shelf, Adjustable Yes, Compatible Manufacturer Model Number 1472, 1482, 1872, 2472, 6620DH, 7214, 7220, 7814, 7820, CVD1472, CVD1872, CVD2472, CVD7214, CVD7220, CVD7814, CVD7820, JO1878SUC, JO2478SUC, OS7214, OS7220, Compatible Product Type Storage Cabinets, Finish Powder Coated, Material Thickness 20 ga, Overall Height 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (3602-95)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 11 5/8 in L, Yellow (30130YELLO)
- HALLOWELL Wardrobe Locker, 45 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3588-2A-HG)
- METRO Shelf Divider 8"H x 24"W, 6PK (DD24C)
- TENNSCO Shelf, 18 In x 24 In, Grey (305 LIGHT GRAY)
- TENNSCO Storage Cabinet Extra Shelf (305-CPY)
- TENNSCO Shelf, 18 In x 24 In x 3/4 In, Black (305 BLACK)
- TENNSCO Shelf, 18 In x 18 In x 3/4 In, Gray (304 LIGHT GRAY)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, YL (16032A-YL)
- EQUIPTO Storage Cabinet Extra 18"D Half Shelf, BL (16032A-BL)
- EQUIPTO Extra Shelf for 18" deep cabinet, WH (16027A-WH)
- Tennsco Cabinet Shelves