Shop All Cabinet Shelves
Tennsco
Shelf, 18 In x 24 In x 3/4 In, Black
Mfr # 305 BLACK
Zoro # G9512693
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 75 lb
- Number of Shelves 1
- Overall Depth 24 in
- Overall Width 18 in
- Adjustable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 305 BLACK
- Zoro # G9512693
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Overall Depth | 24 in |
Overall Width | 18 in |
Overall Height | 3/4 in |
Width | 18 in |
Height | 3/4 in |
Depth | 24 in |
Overall WxD | 18 in x 24 in |
Details
Item | Extra Shelf |
Load Capacity | 75 lb |
Number of Shelves | 1 |
Adjustable | Yes |
Compatible Manufacturer Model Number | 1472, 1482, 1872, 2472, 6620DH, 7214, 7220, 7814, 7820, CVD1472, CVD1872, CVD2472, CVD7214, CVD7220, CVD7814, CVD7820, JO1878SUC, JO2478SUC, OS7214, OS7220 |
Compatible Product Type | Storage Cabinets |
Color | Black |
Finish | Powder Coated |
Material Thickness | 20 ga |
Product Type | Shelf |
Description
Extra Shelf, Color Black, Load Capacity 75 lb, Number of Shelves 1, Overall Depth 24 in, Overall Width 18 in, Product Type Shelf, Adjustable Yes, Compatible Manufacturer Model Number 1472, 1482, 1872, 2472, 6620DH, 7214, 7220, 7814, 7820, CVD1472, CVD1872, CVD2472, CVD7214, CVD7220, CVD7814, CVD7820, JO1878SUC, JO2478SUC, OS7214, OS7220, Compatible Product Type Storage Cabinets, Finish Powder Coated, Material Thickness 20 ga, Overall Height 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 48", 2100 lb. Capacity (4852A3)
- BENCHPRO Workbenches, Butcher Block, 72" W, 30" Height, 20,000 lb., Straight (HW3072)
- ECONOCO Linea Collection Fixed Height Swivel Han (LNWUFTSWV)
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 005-95 - 18 Drawers (005-95)
- TENNSCO Storage Cabinet Extra Shelf (305-CPY)
- TENNSCO Shelf, 18 x 18 x 3/4 In., Gray (304 GRAY)
- TENNSCO Shelf, 18 In x 24 In, Grey (305 LIGHT GRAY)
- TENNSCO Shelf, 18 In x 18 In x 3/4 In, Gray (304 LIGHT GRAY)
- ALLEGRO INDUSTRIES Storage Cabinet Shelf, Black (29370)
- KESSEBOHMER Frame Base Pull-Out II Silver Soft Close Adjustable Height (2504630102)
- JAMCO SS Adjustable Shelf, 12 x 30 In. (OZ130)
- Tennsco Cabinet Shelves