Shop All File Shelving
Tennsco
Reference Shelf, 30x15
Mfr # RSMB-30
Zoro # G5615145
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sand
- Features Includes (1) Pair of 30 in Brackets and (1) Reference Shelf
- Height 5/8 in
- Finish Powder Coated
- Depth 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # RSMB-30
- Zoro # G5615145
- Country of Origin United States
- Category File Shelving
Dimensions
Height | 5/8 in |
Depth | 30 in |
Width | 30 in |
Overall Height | 5/8 in |
Overall Width | 30 in |
Overall Depth | 30 in |
Details
Item | Reference Shelf |
Color | Sand |
Features | Includes (1) Pair of 30 in Brackets and (1) Reference Shelf |
Finish | Powder Coated |
For Use With | Imperial Shelving |
Includes | Retractable Reference Shelf |
Accessory Type | Double Entry Reference Shelf |
Product Type | Reference Shelf |
Description
Reference Shelf, Product Type Reference Shelf, Overall Height 5/8 in, Overall Depth 30 in, Overall Width 30 in, Color Sand, Finish Powder Coated, For Use With Imperial Shelving, Includes Retractable Reference Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD M100 08SR Drop Leaf Support (M100 08SR)
- LORELL Pedestal File Transitional Pulls, Blk, PK2 (LLR34347)
- ZORO SELECT Steel Folding Chair, Beige (1W985)
- FLASH FURNITURE Navy Blue Fabric Banquet Chair (4-FD-C01-ALLGOLD-2056-GG)
- TENNSCO Letter Size Add-On Unit (1288AC)
- TENNSCO Letter Size Starter Unit (128848PC)
- TENNSCO Shelf, Width 34-1/2 In, Grey (B-345 LIGHT GRAY)
- TENNSCO Legal Size Starter Unit (1588PC)
- TENNSCO Shelf Kit, 36x12 (ISK-3612)
- TENNSCO Legal Size Add-On Unit (1588AC)
- TENNSCO Shelf, Width 34-1/2 In, Putty (B-345 PUTTY)
- Tennsco File Shelving