Shop All File Shelving
Tennsco
Reference Shelf, 30x15
Mfr # RSMB-15
Zoro # G5512123
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sand
- Width 30 in
- Height 5/8 in
- For Use With Imperial Shelving
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # RSMB-15
- Zoro # G5512123
- Country of Origin United States
- Category File Shelving
Dimensions
Width | 30 in |
Height | 5/8 in |
Depth | 15 in |
Overall Width | 30 in |
Overall Depth | 15 in |
Overall Height | 5/8 in |
Details
Item | Reference Shelf |
Color | Sand |
For Use With | Imperial Shelving |
Finish | Powder Coated |
Features | Includes (1) Pair of Brackets and (1) Reference Shelf |
Includes | Retractable Reference Shelf |
Accessory Type | Reference Shelf |
Product Type | Reference Shelf |
Description
Reference Shelf, Product Type Reference Shelf, Overall Height 5/8 in, Overall Depth 15 in, Overall Width 30 in, Color Sand, Finish Powder Coated, For Use With Imperial Shelving, Includes Retractable Reference Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMER HAMILTON Rectangle Folding Bench Table, 145 in W, 29 in H, Gray Glace (19F18293012GB)
- FULTON Right Hand Facing L-Shaped Desk (FL664R-KIT)
- ZORO SELECT 14-3/8" Analog Quartz Wall Clock, Black (2CHX8)
- BESTAR Prestige + L-Shaped Workstation with One Pedestal, Bark Gray/Slate (99860-000047)
- TENNSCO Letter Size Starter Unit (127648PC)
- TENNSCO Letter Size Starter Unit (1276PC)
- TENNSCO Shelves, Letter Size, Gray, PK5 (4005 MED GREY)
- TENNSCO Letter Size Add-On Unit (1276AC)
- TENNSCO Letter Size Add-On Unit (1288AC)
- TENNSCO Legal Size Add-On Unit (1588AC)
- SAFCO Industrial 6 Shelf Pack, 48X18 (6253)
- Tennsco File Shelving