Shop All File Shelving
Tennsco
Reference Shelf, 30x12
Mfr # RSMB-12
Zoro # G5703634
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sand
- Height 5/8 in
- Depth 12 in
- Features Includes (1) Pair of Brackets and (1) Reference Shelf
- Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # RSMB-12
- Zoro # G5703634
- Country of Origin United States
- Category File Shelving
Dimensions
Height | 5/8 in |
Depth | 12 in |
Width | 30 in |
Overall Depth | 12 in |
Overall Height | 5/8 in |
Overall Width | 30 in |
Details
Item | Reference Shelf |
Color | Sand |
Features | Includes (1) Pair of Brackets and (1) Reference Shelf |
Finish | Powder Coated |
For Use With | Imperial Shelving |
Includes | Retractable Reference Shelf |
Accessory Type | Reference Shelf |
Product Type | Reference Shelf |
Description
Reference Shelf, Product Type Reference Shelf, Overall Height 5/8 in, Overall Depth 12 in, Overall Width 30 in, Color Sand, Finish Powder Coated, For Use With Imperial Shelving, Includes Retractable Reference Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3072-REC-GY-T-A-GG)
- VINTIQUEWISE Decorative Flower Shape Woven Rattan Wood Round Modern Hanging Wall Mirror (QI004163)
- DRIVE MEDICAL Hospital Bed Bedding in a Box (15030hbc)
- HOLLAND BAR STOOL CO 30" U.S. Marines Cushion Seat, 2-Ring Chrome Swivel Bar Stool (L7C130Marine)
- TENNSCO Legal Size Starter Unit (1588PC)
- TENNSCO Shelf, Width 34-1/2 In, Putty (B-345 PUTTY)
- TENNSCO Snap-Together Six-Shelf Closed Add-On, Steel, 48w x 12d x 76h, Sand (127648ACSD)
- TENNSCO Letter Size Starter Unit (1288PC)
- TENNSCO Shelf, Width 34-1/2 In, Grey (B-345 LIGHT GRAY)
- TENNSCO Letter Size Starter Unit (127648PC)
- Tennsco File Shelving