Shop All Boltless Shelving
Tennsco
Record Storage Rack, Add-On, 69x30, w/Deck
Mfr # ZKMA-693084-4D
Zoro # G2158110
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$380.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Overall Height 84 in
- Overall Width 69 in
- Overall Depth 30 in
- No. of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # ZKMA-693084-4D
- Zoro # G2158110
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 69 in |
Overall Depth | 30 in |
Width | 69" |
Height | 84" |
Depth | 30" |
Description
Boltless Shelving, Medium Profile, Overall Depth 30 in, Overall Height 84 in, Overall Width 69 in, Shelf Gauge 11 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (2) Posts, Includes Decking Yes, 650 lb, Whole Unit Load Capacity 1,950 lb, Add-On, Open, ANSI BIFMA CREL, Post Gauge 16 ga, Number of Shelves 4, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Sand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Econ T-Nut 1/4-20 Thread, 15 S (3286)
- DAYTON Drum Cradle, Cap 1000 Lb (3BA27)
- TENNSCO Storage Cabinet Extra Shelf (305-CPY)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-3/4" H (3401NVS-5PU-95)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4824S-3W)
- TENNSCO Boltless Shelving Unit, 30"D x 69"W x 84"H, 4 Shelves, Steel (ZKMS-693084)
- TENNSCO Boltless Shelving Unit, 30-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel (ZLE7-4830S-3W)
- TENNSCO Boltless Shelf, 30"D x 48"W, Carbon Steel (ZLES-4830D)
- TENNSCO Boltless Shelving Unit, 48-5/8"D x 96-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-9648S-3)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel (ZM7-3624S-5D)
- TENNSCO Boltless Shelf, 24"D x 48"W, Carbon Steel (ZAES-4824D)
- Tennsco Boltless Shelving