Shop All Boltless Shelving
Tennsco
Record Storage Rack, Add-On, 69x30, w/Deck
Mfr # ZKMA-693060-3D
Zoro # G7312719
product price: $230.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$230.99
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Overall Height 60 in
- Overall Width 69 in
- Overall Depth 30 in
- No. of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ZKMA-693060-3D
- Zoro # G7312719
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 60 in |
Overall Width | 69 in |
Overall Depth | 30 in |
Depth | 30" |
Height | 60" |
Width | 69" |
Description
Boltless Shelving, Medium Profile, Overall Depth 30 in, Overall Height 60 in, Overall Width 69 in, Shelf Gauge 11 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (2) Posts, Includes Decking Yes, 650 lb, Whole Unit Load Capacity 1,950 lb, Add-On, Open, ANSI BIFMA CREL, Post Gauge 16 ga, Number of Shelves 3, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Bench, Locker Room (PP5795)
- ABC Childcraft Furnishings 3-Shelf Storage Unit, 48 x 13 x 40 Inches (1526308)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 74"H, 4 Shelves, Chrome (1ANZ9)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 4-5/16" H, 108 in W, 2 1/2 in D, Orange (IBX43108)
- TENNSCO Boltless Shelf, 30"D x 48"W x 2"H, Steel (ZBES-4830)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 96"H, 5 Shelves, Steel (ZB8-4824S-5D)
- TENNSCO Boltless Shelving Unit, 18-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel (ZB7-4818S-5D)
- TENNSCO Boltless Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Carbon Steel (RXHS-602472MED GR)
- TENNSCO Boltless Shelving Add-On, 48x24, 3 Shelf (ZLE5-4824A-3D)
- TENNSCO Boltless Shelf, 36"D x 36"W x 2"H, Steel (ZBES-3636W)
- GLOBAL INDUSTRIAL 4 Level, Bulk Storage Rack, Starter, 96inW x 24inD x 84inH, No Deck (255106GY)
- Tennsco Boltless Shelving