Shop All Shelving & Rack Accessories
Tennsco
Rear Sway Brace, Steel, 14 ga., Sand, PK2
Mfr # SRSB-36L
Zoro # G3018517
product price: $9.39
/pk 2, $4.70/ea
Sold in multiples of 2 for $18.78
$18.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sand
- Gauge 14 ga
- Material Steel
- Overall Height 1 in
- Finish - Shelving and Racks Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # SRSB-36L
- Zoro # G3018517
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 1 in |
Overall Width | 38 3/16 in |
Height | 1" |
Width | 36" |
Details
Item | Cross Brace |
Color | Sand |
Gauge | 14 ga |
Material | Steel |
Finish - Shelving and Racks | Powder Coated |
For Use With | 36 in Units |
Finish | Powder Coated |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Certified |
Includes | Rear Sway Brace |
Assembly | Unassembled |
Retail Display Type | Component |
Description
Cross Brace, Sand, 14 ga, Includes Rear Sway Brace, Steel, Powder Coated, Overall Height 1 in, Overall Width 38 3/16 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 7 Shelves, Red (360-17-S1156)
- TENNSCO Upright Frame, 36 in D, 1 3/4 in W (BUF-36120)
- FAZTEK Bracket, Inside Corner, for 5JA94, etc. (15CB4804)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 16 1/2 in L, Not Applicable W, 10 7/8 in H, 6 PK (DS92035CO)
- TENNSCO Retainer (944CR)
- TENNSCO Rear Sway Brace 14 ga., Steel, Sand (SRSB-48L)
- TENNSCO Locking Channel Double Tier (LLCA-2)
- TENNSCO Double Rivet Support, 69 In Gray (VDRS-6914-G)
- TENNSCO Lock Handle with (2) Keys and Hardware (944LH)
- TENNSCO Clip (ZSC-1)
- ECONOCO Double Slotted Standard 96"H, Silver, 10PK (SS22/96)
- Tennsco Shelving & Rack Accessories