Shop All Shelving & Rack Accessories
Tennsco
Rear Sway Brace 14 ga., Steel, Sand
Mfr # SRSB-48L
Zoro # G3496888
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sand
- Gauge 14 ga
- Material Steel
- Overall Height 1 in
- Finish - Shelving and Racks Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # SRSB-48L
- Zoro # G3496888
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 1 in |
Overall Width | 48 in |
Height | 1" |
Width | 48" |
Details
Item | Cross Brace |
Color | Sand |
Gauge | 14 ga |
Material | Steel |
Finish - Shelving and Racks | Powder Coated |
For Use With | 48 in Units |
Assembly | Unassembled |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Certified |
Includes | Rear Sway Brace |
Finish | Powder Coated |
Description
Cross Brace, Sand, 14 ga, Includes Rear Sway Brace, Steel, Powder Coated, Overall Height 1 in, Overall Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Bin Dividers, 16In (9826)
- HOME BASICS Home Basics Velvet Hanger, (Pack of 10), Mint (ZOR96135)
- DURHAM MFG. Durham Large Plastic Compartment Box, 24 Compartments, 13-1/8x9x2-5/16 (LP24-CLEAR)
- QUANTUM STORAGE SYSTEMS 75 lb Storage Bin, Polypropylene/Polyethylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Black (QGH700BR)
- TENNSCO Support Angle, 24 In Plywood, Medium Gray (BPS-24)
- TENNSCO Heavy Duty Shelf Support (LRA-96)
- TENNSCO Reinforcement Tab (LRT-1)
- TENNSCO Clip (ZSC-1)
- TENNSCO Additional Shelf Level 48"W x 24"D (1)
- TENNSCO Retainer (944CR)
- GLOBAL INDUSTRIAL 60inW x 3-5/8inH Steel Z-Beam, 3800 lbs Capacity Per Pair (23CP60ZB)
- Tennsco Shelving & Rack Accessories