Shop All Boltless Shelving
Tennsco
Protective Cap, 1-1/2"D x 1-1/2"W x 7/16"H, Nylon
Mfr # EURPC
Zoro # G2595680
original price:
$1.15
13% off
new price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7/16 in
- Overall Width 1 1/2 in
- Overall Depth 1 1/2 in
- Number of Shelves 1
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # EURPC
- Zoro # G2595680
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 7/16 in |
Overall Width | 1 1/2 in |
Overall Depth | 1 1/2 in |
Height | 7/16" |
Width | 1-1/2" |
Depth | 1-1/2" |
Details
Item | Post Cap |
Number of Shelves | 1 |
Material | Nylon |
Finish | Unfinished |
Color | Black |
Shelf Capacity | 0.09 lb |
For Use With | Shelving |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Certified |
Item - Boltless Shelving Accessories | Post Cap |
Green Environmental Attribute | Minimum 30% Post-Consumer Recycled Content |
Finish - Shelving and Racks | Unfinished |
Profile | Heavy |
Description
Post Cap, Color Black, Material Nylon, Overall Depth 1 1/2 in, Overall Height 7/16 in, Overall Width 1 1/2 in, Unfinished Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNYDER INDUSTRIES Blue ASM Insulated Bin, Plastic (PB11DXX)
- 80/20 2 Hole Inside Gusset, For 25-2525 (25-4132)
- AKRO-MILS Shelf Storage Bin, Plastic, Blue, 12 PK (30130BLUE)
- KENNEDY Pegboard Hook Assortment Kit, Zinc Plated (99852)
- TENNSCO Protective Cap, 2-3/4"D x 1-3/4"W x 7/16"H, Nylon (SURPC)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824S-5D)
- TENNSCO Boltless Shelving, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824A-5D)
- TENNSCO Boltless Shelving Unit, 36"D x 72"W x 72"H, 5 Shelves, Carbon Steel (RXHS-723672)
- TENNSCO Record Archive Shelving, 30"D x 42"W x 84"H, 4 Shelves, Steel (ZB423084-4)
- TENNSCO Boltless Shelf, 12"D x 48"W, Carbon Steel (ZAES-4812D)
- TENNSCO Boltless Shelf, 24"D x 36"W, Carbon Steel (ZAES-36)
- Tennsco Boltless Shelving