Shop All Workbench Accessories
Tennsco
Power Outlet, 42in.Wx4in.D, Steel
Mfr # WOP-42-WK-1
Zoro # G0152708
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Load Capacity Not Rated
- Width 42 in
- Material Steel
- Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # WOP-42-WK-1
- Zoro # G0152708
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 5 in |
Width | 42 in |
Depth | 4 in |
Overall Height | 5 in |
Overall Width | 42 in |
Power Cord Length | 8 ft |
Overall Depth | 4 in |
Description
Power Outlet, Product Type Power Strip, Assembly Unassembled, Color Gray, Compatible with Manufacturer Part Number EB-1-3072C, EB-1-3072M, EB-1-3072P, EB-1-3072S, EB-1-3672C, EB-1-3672M, EB-1-3672P, EB-2-3072C, EB-2-3072P, EB-2-3072S, EB-2-3672C, EB-2-3672M, EB-2-3672P, Finish Powder Coated, Includes Mounting Hardware Yes, Material Steel, Number of Outlets 0, Operating Voltage 115 V, Overall Depth 4 in, Overall Height 5 in, Overall Width 42 in, Power Cord Length 8 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Add-On Bulk Storage Rack, 48 in D, 60 in W, 3 Shelves, Dove Gray (DD67225D)
- R&B WIRE PRODUCTS Heavy Duty Chrome Wire Shelving Unit with Solid Bottom Shelf, 18x60x62 (SU186072SOL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV210)
- SOUTHERN IMPERIAL Fastback 10 in. L Galvanized Gray Scan Hook , 100PK (R33-10-212)
- TENNSCO Electronic Riser, 72in.Wx15in.D, 350 lb. (REI-18-1572-WK-1)
- TENNSCO Side and Back Rail Kit, 72Wx30Dx3 H, Gray (SB-3072)
- TENNSCO Workbench Shelf, 96in.Wx20in.D, 850 lb. (FS-96)
- TENNSCO Double Rivet Support, 72 In. (VDRS-7214)
- TENNSCO Electrical Shelf Riser, 60Wx15Dx18H, Gray (RE-18-1560)
- TENNSCO Stringer, 72 W x 1 D x 5 in. H, Sand (WBS-72 SA)
- TENNSCO Side and Back Rail Kit, 96Wx30Dx3 H, Gray (SB-3096)
- Tennsco Workbench Accessories