Shop All General Purpose Metal Shelving
Tennsco
Perforated Shelf, Steel, 22 ga., Sand
Mfr # QS-3618P
Zoro # G5571334
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Gauge 22 ga
- Material Steel
- Overall Depth 18 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # QS-3618P
- Zoro # G5571334
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 18 in |
Overall Height | 1 5/16 in |
Overall Width | 36 in |
Height | 1-5/16" |
Width | 35-1/4" |
Depth | 18" |
Overall WxDxH | 36 in x 18 in x 1 5/16 in |
Details
Item | Shelf |
Color | Tan |
Gauge | 22 ga |
Material | Steel |
Finish | Powder Coated |
Shelf Capacity | 450 lb |
Finish - Shelving and Racks | Powder Coated |
For Use With | 36 in Units |
Shelf Style | Solid |
Green Certification or Other Recognition | SCS Indoor Advantage Certified |
Includes | Shelf |
Assembly | Unassembled |
Load Capacity | 450 lb |
Description
Shelf, Powder Coated, Steel, 22 ga, Overall Depth 18 in, Overall Height 1 5/16 in, Overall Width 36 in, Load Capacity 450 lb, Shelf Style Solid, Tan, Includes Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00363280-38)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 176 Bins (DC48-176-1795)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .502 (550080c)
- ZORO SELECT Drum Bung Wrench, Offset, 11in.L (8-805)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QOH5-3624S)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-1236)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 75"H, 6 Shelves, Carbon Steel (ESP-6-2436)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QCH5-3618S)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3624S)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 75"H, 4 Shelves, Carbon Steel (ESPC-2436)
- LYON Steel, Clip Adjustable Shelving (DD8333SX)
- Tennsco General Purpose Metal Shelving