Shop All General Purpose Metal Shelving
Tennsco
Perforated Shelf, Steel, 22 ga., Gray
Mfr # PQ2-4824P
Zoro # G5759607
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Medium Gray
- Gauge 22 ga
- Material Steel
- Overall Depth 24 in
- Overall Height 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # PQ2-4824P
- Zoro # G5759607
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 24 in |
Overall Height | 1 5/16 in |
Overall Width | 48 in |
Width | 48" |
Height | 1-5/16" |
Depth | 24" |
Overall WxDxH | 48 in x 24 in x 1 5/16 in |
Details
Item | Shelf |
Color | Medium Gray |
Gauge | 22 ga |
Material | Steel |
Finish | Powder Coated |
Shelf Capacity | 250 lb |
Finish - Shelving and Racks | Powder Coated |
For Use With | 48 in Units |
Shelf Style | Ventilated |
Assembly | Unassembled |
Includes | (4) Shelf Clips |
Green Certification or Other Recognition | SCS Indoor Advantage Certified |
Load Capacity | 250 lb |
Description
Shelf, Powder Coated, Steel, 22 ga, Overall Depth 24 in, Overall Height 1 5/16 in, Overall Width 48 in, Load Capacity 250 lb, Shelf Style Ventilated, Medium Gray, Includes (4) Shelf Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Compact Storage Locker, 25 in W, 78 in H (SL1-2D-2424)
- QUANTUM STORAGE SYSTEMS 105 lb Hang & Stack Storage Bin, Wire, 11 in W, 10 1/4 in H, 18 1/2 in L, Chrome (QMB560C)
- NEWAGE PRODUCTS Pro Series 2' x 4' Wall Mounted Steel Shelf, Black, 2PK (40410)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Black (2KPL5)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-1836)
- TENNSCO Additional Shelf, 36 in.Wx12 in.Dx1 in.H (ES-12)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3624S)
- TENNSCO Additional Shelf Level 60"W x 24" (1)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3612S)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESPC-6-1836)
- TECHNIBILT SHELVING SYSTEMS Add-On Unit, 4-Shelf, DuroSeal, 21x48x63 (A156PW)
- Tennsco General Purpose Metal Shelving