Shop All General Purpose Metal Shelving
Tennsco
Perforated Shelf, Steel, 22 ga., Gray
Mfr # PQ2-4812P
Zoro # G9006322
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Medium Gray
- Gauge 22 ga
- Material Steel
- Overall Depth 12 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # PQ2-4812P
- Zoro # G9006322
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 12 in |
Overall Height | 1 5/16 in |
Overall Width | 48 in |
Depth | 12" |
Height | 1-5/16" |
Width | 48" |
Overall WxDxH | 48 in x 12 in x 1 5/16 in |
Details
Item | Shelf |
Color | Medium Gray |
Gauge | 22 ga |
Material | Steel |
Finish | Powder Coated |
Shelf Capacity | 300 lb |
Finish - Shelving and Racks | Powder Coated |
For Use With | 48 in Units |
Shelf Style | Ventilated |
Green Certification or Other Recognition | SCS Indoor Advantage Certified |
Assembly | Unassembled |
Includes | (4) Shelf Clips |
Load Capacity | 300 lb |
Description
Shelf, Powder Coated, Steel, 22 ga, Overall Depth 12 in, Overall Height 1 5/16 in, Overall Width 48 in, Load Capacity 300 lb, Shelf Style Ventilated, Medium Gray, Includes (4) Shelf Clips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 11 in W, 10 in H, 23 7/8 in L, Yellow (QUS953YL)
- QUANTUM STORAGE SYSTEMS Storage Tote, Gray, Polypropylene, 17-1/4 in L, 11 in W, 8 in H (TUB1711-8GY)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 11 5/8 in L, Red (QSB107RD)
- KENNEDY Magnetic Tool Storage Mat, 24" L, Red (99814)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 75"H, 4 Shelves, Carbon Steel (ESPC-2436)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-1236)
- TENNSCO Additional Shelf Level 60"W x 24" (1)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 75"H, 6 Shelves, Carbon Steel (ESP-6-2436)
- TENNSCO Perforated Shelf, Steel, 22 ga., Gray (PQ2-3612P)
- TENNSCO Metal Shelf, 18"D x 36"W x 1"H, Carbon Steel (ES-18)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 6 Shelves, Steel (F5711-12HG)
- Tennsco General Purpose Metal Shelving