Shop All Locker Panels, Bases & Tops
Tennsco
Optional Locker Base, 12wx18dx6h, Me
Mfr # CLB-1218MG
Zoro # G9763706
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heavy Gauge Steel
- Color Medium Gray
- Depth 18"
- Standards SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Overall Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # CLB-1218MG
- Zoro # G9763706
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Depth | 18" |
Overall Width | 12" |
Overall Height | 6" |
Details
Material | Heavy Gauge Steel |
Color | Medium Gray |
Item | Optional Locker Base,12wx18dx6h,Me |
Standards | SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Weight | 8 lbs |
For Use With | Tennsco Medium Gray Single Tier, Individual Lockers; Tennsco Medium Gray Double Tier, Single Stack Lockers; Tennsco Medium Gray Single Stack, Box Compartment Lockers |
Description
Optional Locker Base,12wx18dx6h,Me
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDMAR Modular Drawer Cabinet, Dark Blue, Steel (CU3189ALDB)
- QUANTUM STORAGE SYSTEMS Clear Plastic 16-1/2 in L, 10-7/8 in W, 1 in H (COV92000CL)
- GLOBAL INDUSTRIAL Dual Sided Electrical Outlet, 15'L Cord, 4 Outlets (249854)
- RUBBERMAID 3 Gal. Roughneck Tote (RMRT030010)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1518 GRAY)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- TENNSCO Front Locker Base (FB-12 GRAY)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3618 GRAY)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- Tennsco Locker Panels, Bases & Tops