Shop All Workbench Accessories
Tennsco
Modular Unit Shelf, 42in.Wx14in.D, 250 lb.
Mfr # SM-42
Zoro # G0152699
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1 1/2 in
- Load Capacity 250 lb
- Width 42 in
- Depth 14 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # SM-42
- Zoro # G0152699
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 1 1/2 in |
Width | 42 in |
Depth | 14 in |
Overall Fixed Height | 1 1/2 in |
Overall WxD | 42 in x 14 in |
Overall Width | 42 in |
Overall Height | 1 1/2 in |
For Work Station Width | 72 in |
For Top Width | 72 in |
Overall Depth | 14 in |
Description
Modular Unit Shelf, Shelf Type Lower Shelf, Assembly Unassembled, Color Gray, For Use With Workbench with Modular Units, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Metal Material Gauge 13 ga, Mount Type Bolts, Nuts, Number of Knockouts 0, Number of Outlets 0, Overall Depth 14 in, Overall Fixed Height 1 1/2 in, Overall Load Capacity 250 lb, Overall Width 42 in, Top Material Steel, Adjustability Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 12"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4812S-5D)
- GLOBAL EQUIPMENT 120x30 Production Workbench, Maple Square Edge Top, 2 Cabinet, 4 Drawer GY (607975)
- AKRO-MILS Divider Box, Blue, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 8 in H (33168BLUE)
- QUANTUM STORAGE SYSTEMS Global Industrial„¢ Width Divider DS92060 for Plastic Dividable Grid Container DG92060, Qty 6 (DS92060)
- TENNSCO Workbench Shelf, 96in.Wx20in.D, 850 lb. (FS-96)
- TENNSCO Stringer, 60 W x 1 D x 5 in. H, Sand (WBS-60 SAND)
- TENNSCO Electrical Shelf Riser, 60x10-1/2x12, Gray (RE-1060 MED GREY)
- TENNSCO Recessed Handle, Painted Steel (LRH-2)
- TENNSCO Electronic Riser, 72in.Wx15in.D, 350 lb. (REI-18-1572-WK-1)
- TENNSCO Stackable Drawer, 15W x 18D x 8-1/4H, Gray (WBD-1)
- HALLOWELL Lower Shelf, 60in W x 12in D x 1-1/4in H (HWB-LS-60ME)
- Tennsco Workbench Components