Shop All Mobile Workbenches & Workstations
Tennsco
Mobile Workbench Shelf, 3/4x15x23 In, Gry
Mfr # MBS-1524
Zoro # G9006191
original price:
$44.97
33% off
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 23"
- Color Gray
- Overall Height 3/4"
- Overall Depth 23 in
- Overall Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # MBS-1524
- Zoro # G9006191
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 23" |
Overall Height | 3/4" |
Overall Depth | 23 in |
Overall Width | 15 in |
Overall Fixed Height | 3/4 in |
For Work Station Width | 60 in |
Overall WxD | 15 in x 23 in |
Description
Mobile Workbench Shelf, Shelf Type Workbench Shelf, Assembly Unassembled, Color Gray, For Use With Modular Storage Cabinets, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware No, Metal Material Gauge 20 ga, Mount Type Not Applicable, Number of Knockouts 0, Number of Outlets 0, Overall Depth 23 in, Overall Fixed Height 3/4 in, Overall Load Capacity 100 lb, Overall Width 15 in, Top Material Steel, Adjustability Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Wardrobe Locker, (2) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 12 in D, 66 in H (7GC52423)
- WALL CONTROL Slotted Tool Board Hook Kit, 26 Piece, Red (35-K-DLXRD)
- ZORO SELECT Curved Pegboard Hook, 2 In ID, PK10 (5TPH7)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Red, Polyethylene, 18 in L, 11 in W, 6 in H, 0.5 cu ft Volume Capacity (SNT180RD)
- TENNSCO Mobile Bench Riser (RE-1045WK)
- IRSG Adjustable Height Mobile Work Table, 18In (ERGO-27-K8)
- LITTLE GIANT Mobile Workbench, Steel, 36" W, 30" D (WW3036-8PHFL)
- LAKESIDE 24"W x 36"L x 34"H, SS Instrument Table w/Shelf (8357)
- ZORO SELECT Mobile Equipment Stand, 300 lb., 30 In. H (23AR43)
- RITTAL Industrial Workstation, 35 in H, 24 in W (6900710)
- LITTLE GIANT Mobile Work Center, 35" H x 24" W x 42" L (3MW-2436-5TL)
- Tennsco Mobile Workbenches & Workstations