Shop All Cabinet Workbenches
Tennsco
Mobile Service Bench, 48 In. L, 25 In. W
Mfr # MB-7-2545
Zoro # G2585922
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,246.99
Free 30-Day Returns
Key Features
- Width 48 in
- Height 43 in
- Overall Length 48"
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # MB-7-2545
- Zoro # G2585922
- Country of Origin United States
- Category Cabinet Workbenches
Dimensions
Width | 48 in |
Height | 43 in |
Overall Length | 48" |
Depth | 25 in |
Overall Height | 43 in |
Overall Depth | 25 in |
Overall Width | 48 in |
Caster Dia. | 5 in |
Drawer Height | 6 11/16 in |
Drawer Width | 13 1/2 in |
Door Cabinet Width | 15 in |
Door Cabinet Depth | 24" |
Door Cabinet Height | 32 in |
Drawer Depth | 22 in |
Cabinet Interior Depth | 22 in |
Cabinet Height | 32 in |
Overall WxD | 48 in x 25 in |
Wheel Diameter | 5 in |
Description
Mobile Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 1, Number of Drawers 4, Number of Shelves 1, Overall Depth 25 in, Overall Height 43 in, Overall Load Capacity 1,000 lb, Overall Width 48 in, Top Metal Material Gauge 16 ga, Included Components Drawers, Assembly Partially Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 22 in, Caster Mount Type Bracket, Caster Type (2) Rigid, (2) Swivel, Door Type Standard/Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Large Compartment Box For Small Parts Strg, Expando-Box, 18X12X3, 8Lbs (131-95)
- TRITON PRODUCTS 4 In. Double Rod 90 Degree Bend Stainless Steel Pegboard Hook for Stainless Steel LocBoard 3 Pack (62419)
- DURHAM MFG Fixed Work Table, Steel, 60" W, 24" D (MT246030-2K295)
- PRO-LINE ESD Wrist Strap, 4 W x 4 D x 1/4 H, Blue (04563)
- TENNSCO Work Center, 2 Door (MB-4-2545)
- TENNSCO Mobile Service Bench, 48 In. L, 25 In. W (MB-5-2545)
- TENNSCO Work Center, 2 Door (MB-2530-C)
- TENNSCO Mobile Service Bench, 48 In. L, 25 In. W (MB-6-2545)
- LITTLE GIANT Bench Cabnet, Hardbrd Top, 2 Doors (MH3-LL-2D-2448)
- DURHAM MFG Mobile Workbench, 4000lb, 32inL, 66-3/4 inW (MBC-3060-95)
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 60 in W, 34 in Height (WWC-3060-HD)
- Tennsco Cabinet Workbenches