Shop All General Purpose Metal Shelving
Tennsco
Metal Shelving Unit, 24"D x 48"W x 87"H, 5 Shelves, Carbon Steel
Mfr # QO5-4824PS
Zoro # G2119315
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$251.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Open
- Shelf Style Ventilated
- Overall Height 84 in
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # QO5-4824PS
- Zoro # G2119315
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Depth | 24" |
Width | 48" |
Height | 87" |
Overall WxD | 48 in x 24 in |
Overall HxWxD | 84 in x 48 in x 24 in |
Description
Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 450 lb, Whole Unit Load Capacity 2,250 lb, Number of Shelves 5, Overall Depth 24 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Shelf Configuration Starter, Shelf Style Ventilated, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 in, Number of Drawers 0, Duty Rating Medium-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 8 3/4 in W, 2 7/8 in H, 6 5/8 in L, Light Blue (PB22-X Lt Blue)
- 80/20 Cable/Tube Clip 1/4 Turn Nylon Blk (12319)
- LITTLE GIANT Heavy-Duty Work Bench, Steel, 84" W, 34" Height, 10,000 lb., Straight (WW-4284)
- DIVERSI-PLAST Nesting Container, Natural, Polyethylene, 23 in L, 15 5/8 in W, 16 in H, 2.48 cu ft Volume Capacity (39821)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESPC-6-1236)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3612S)
- TENNSCO Additional Shelf, 36 in.Wx24 in.Dx1 in.H (ES-24)
- TENNSCO Plywood Beam, 96, Med Grey, PR (BPB-96-MGY)
- TENNSCO Additional Shelf Level 72"W x 36"D (1)
- TENNSCO Perforated Shelf, Steel, 22 ga., Gray (PQ2-3612P)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves - Wire Deck - Gray (717439)
- Tennsco General Purpose Metal Shelving