Shop All General Purpose Metal Shelving
Tennsco
Metal Shelving Unit, 24"D x 36"W x 87"H, 5 Shelves, Carbon Steel
Mfr # QO5-3624S
Zoro # G1980303
product price: $202.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$202.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Open
- Shelf Style Solid
- Overall Height 84 in
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # QO5-3624S
- Zoro # G1980303
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Depth | 24" |
Height | 87" |
Width | 36" |
Overall WxD | 36 in x 24 in |
Overall HxWxD | 84 in x 36 in x 24 in |
Description
Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 700 lb, Whole Unit Load Capacity 3,500 lb, Number of Shelves 5, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Post Construction Angle, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 in, Number of Drawers 0, Duty Rating Medium-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Machine Table, 36" W, 24" (MT1-2436-24-3R)
- ECONOCO Red/Blue Square Stack Bin, Wire (GTCECB)
- METRO Wire Shelving Unit, 24"D x 60"W x 62-9/16"H, 4 Shelves, Chrome (4 /2460NC, 4 /63P)
- ALERA Shelf Liners 48x24", Plastic, PK4 (ALESW59SL4824)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3612S)
- TENNSCO Metal Shelving Unit, 18"D x 48"W x 87"H, 5 Shelves, Carbon Steel (QO5-4818S)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-1236)
- TENNSCO Additional Shelf Level 96"W x 36"D (1)
- TENNSCO Additional Shelf Level 72"W x 36"D (1)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3618S)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 4 Shelves, Steel (4SH-3060-72)
- Tennsco General Purpose Metal Shelving