Tennsco

Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Carbon Steel


product price: $129.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Delivery to commercial address only
Free 30-Day Returns

Key Features

  • Shelving Type Starter
  • Shelving Style Open
  • Shelf Style Solid
  • Overall Height 84 in
  • Overall Width 36 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 84 in
Overall Width 36 in
Overall Depth 12 in
Width 36"
Height 87"
Depth 12"
Overall WxD 36 in x 12 in
Overall HxWxD 84 in x 36 in x 12 in

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 750 lb, Whole Unit Load Capacity 3,750 lb, Number of Shelves 5, Overall Depth 12 in, Overall Height 84 in, Overall Width 36 in, Post Construction Angle, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.