Shop All General Purpose Metal Shelving
Tennsco
Metal Shelving, 24"D x 48"W x 87"H, 5 Shelves, Carbon Steel
Mfr # QC5-4824AB
Zoro # G9850784
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$298.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Shelving Type Add-On
- Shelving Style Closed
- Shelf Style Solid
- Overall Height 84 in
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # QC5-4824AB
- Zoro # G9850784
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Height | 87" |
Depth | 24" |
Width | 48" |
Overall WxD | 48 in x 24 in |
Overall HxWxD | 84 in x 48 in x 24 in |
Description
Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 450 lb, Whole Unit Load Capacity 2,250 lb, Number of Shelves 5, Overall Depth 24 in, Overall Height 84 in, Overall Width 48 in, Post Construction Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 in, Number of Drawers 0, Duty Rating Medium-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Spool Cart, 43 x16 x22 In, 4 Spindles (WSP-140)
- SIMPSON STRONG-TIE Wrkbnch Shlv Kit (WBSK)
- AKRO-MILS Storage Bin, Plastic, 7 in H, Blue (30240 BLUE)
- TE-CO T-Slot Nut Slot, 1"-8X1-1/8" (41427)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3618S)
- TENNSCO Perforated Shelf, Steel, 22 ga., Gray (PQ2-3612P)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QCH5-3618S)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-1836)
- TENNSCO Additional Shelf Level 72"W x 36"D (1)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-1236)
- EDSAL Additional Shelf, Steel, 22 ga., Tan, PK5 (S12-5TN)
- Tennsco General Purpose Metal Shelving