Shop All General Purpose Metal Shelving
Tennsco
Metal Shelf, 24"D x 48"W x 1-5/16"H, Carbon Steel
Mfr # Q2-4824
Zoro # G5601443
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Style Solid
- Shelf Style Solid
- Overall Height 1 5/16 in
- Overall Width 48 in
- Overall Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # Q2-4824
- Zoro # G5601443
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 1 5/16 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Depth | 24" |
Height | 1-5/16" |
Width | 48" |
Overall WxDxH | 48 in x 24 in x 1 5/16 in |
Details
Item | Shelf |
Shelving Style | Solid |
Shelf Style | Solid |
Finish | Epoxy Coated |
Shelf Capacity | 450 lb |
Color | Gray |
Includes | (4) Shelf Clips, Shelf |
Finish - Shelving and Racks | Powder Coated |
Gauge | 22 ga |
For Use With | 48 in Units |
Material | Steel |
Assembly | Unassembled |
Green Certification or Other Recognition | SCS Indoor Advantage Certified |
Load Capacity | 450 lb |
Description
Shelf, Epoxy Coated, Steel, 22 ga, Overall Depth 24 in, Overall Height 1 5/16 in, Overall Width 48 in, Load Capacity 450 lb, Shelf Style Solid, Gray, Includes (4) Shelf Clips, Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK DIAMOND ECO SOLUTIONS Open Head Overpack Drum, Polyethylene, 95 gal, Unlined, Black (1095-BD)
- AZAR DISPLAYS 120-Piece Large Pegboard Organizer Accessory Kit (900958)
- MADISON Tape Level Indicator, 30.75In, SS Stem (TL4570-10369)
- BLACK SWAN Plastic Pails - Round 2 gal. (22050)
- TENNSCO Additional Shelf Level 96"W "x 24"D (1)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3618S)
- TENNSCO Plywood Beam, 96, Med Grey, PR (BPB-96-MGY)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESPC-6-1236)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 75"H, 4 Shelves, Carbon Steel (ESPC-2436)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESPC-6-1836)
- HEVILOAD PLUS II 20 Gauge Steel Shelf with 4 clips, 36x18 (3618N5)
- Tennsco General Purpose Metal Shelving