Shop All General Purpose Metal Shelving
Tennsco
Metal Shelf, 24"D x 48"W x 1-5/16"H, Carbon Steel
Mfr # Q-4824
Zoro # G5667313
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Style Solid
- Shelf Style Solid
- Overall Height 1 5/16 in
- Overall Width 48 in
- Overall Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # Q-4824
- Zoro # G5667313
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 1 5/16 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Width | 48" |
Height | 1-5/16" |
Depth | 24" |
Overall WxDxH | 48 in x 24 in x 1 5/16 in |
Details
Item | Shelf |
Shelving Style | Solid |
Shelf Style | Solid |
Finish | Epoxy Coated |
Shelf Capacity | 550 lb |
Color | Gray |
Green Certification or Other Recognition | SCS Indoor Advantage Certified |
For Use With | 48 in Units |
Finish - Shelving and Racks | Powder Coated |
Assembly | Unassembled |
Includes | (4) Shelf Clips, Shelf |
Gauge | 20 ga |
Material | Steel |
Load Capacity | 550 lb |
Description
Shelf, Epoxy Coated, Steel, 20 ga, Overall Depth 24 in, Overall Height 1 5/16 in, Overall Width 48 in, Load Capacity 550 lb, Shelf Style Solid, Gray, Includes (4) Shelf Clips, Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- ECONOCO Glass Merchandiser with Oval Base (WDGLOVMP)
- VESTIL 55 Gal Drum Cover, Closed Head, Polyethylene, Clear, 5PK (DC-TP)
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic, 29.92 gal Volume Capacity (QDC2820-15)
- TENNSCO Metal Shelf, 12"D x 36"W x 1-5/16"H, Carbon Steel (Q2-3612)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESPC-6-1236)
- TENNSCO Plywood Beam, 96, Med Grey, PR (BPB-96-MGY)
- TENNSCO Additional Shelf, 36 in.Wx24 in.Dx1 in.H (ES-24)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3612S)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3624S)
- DURASHELF Solid Top Shelf 36"W x 24"D (SD3636)
- Tennsco General Purpose Metal Shelving