Shop All General Purpose Metal Shelving
Tennsco
Metal Shelf, 24"D x 36"W x 1-5/16"H, Carbon Steel
Mfr # Q2-3624
Zoro # G5678084
original price:
$43.36
27% off
new price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Style Solid
- Shelf Style Solid
- Overall Height 1 5/16 in
- Overall Width 36 in
- Overall Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # Q2-3624
- Zoro # G5678084
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 1 5/16 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Width | 36" |
Height | 1-5/16" |
Depth | 24" |
Overall WxDxH | 36 in x 24 in x 1 5/16 in |
Details
Item | Shelf |
Shelving Style | Solid |
Shelf Style | Solid |
Finish | Epoxy Coated |
Shelf Capacity | 700 lb |
Color | Gray |
Assembly | Unassembled |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Certified |
For Use With | 36 in Units |
Gauge | 22 ga |
Includes | (4) Shelf Clips, Shelf |
Material | Steel |
Finish - Shelving and Racks | Powder Coated |
Load Capacity | 700 lb |
Description
Shelf, Epoxy Coated, Steel, 22 ga, Overall Depth 24 in, Overall Height 1 5/16 in, Overall Width 36 in, Load Capacity 700 lb, Shelf Style Solid, Gray, Includes (4) Shelf Clips, Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 123 in W, 36 in D (183609643120DA)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW36726PHFLAH)
- QUANTUM STORAGE SYSTEMS Short Divider, Black, 6 PK (DS93060)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Blue (412420)
- TENNSCO Additional Shelf, 36 in.Wx24 in.Dx1 in.H (ES-24)
- TENNSCO Metal Shelf, 18"D x 48"W x 1-5/16"H, Carbon Steel (Q2-4818)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 75"H, 6 Shelves, Carbon Steel (ESP-6-2436)
- TENNSCO Metal Shelf, 18"D x 36"W x 1"H, Carbon Steel (ES-18)
- TENNSCO Additional Shelf Level 72"W x 36"D (1)
- TENNSCO Metal Shelving Unit, 18"D x 48"W x 87"H, 5 Shelves, Carbon Steel (QO5-4818S)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-1836)
- Tennsco General Purpose Metal Shelving