Shop All General Purpose Metal Shelving
Tennsco
Metal Shelf, 18"D x 48"W x 1-5/16"H, Carbon Steel
Mfr # Q2-4818
Zoro # G5609012
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Style Solid
- Shelf Style Solid
- Overall Height 1 5/16 in
- Overall Width 48 in
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # Q2-4818
- Zoro # G5609012
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 1 5/16 in |
Overall Width | 48 in |
Overall Depth | 18 in |
Width | 48" |
Depth | 18" |
Height | 1-5/16" |
Overall WxDxH | 48 in x 18 in x 1 5/16 in |
Details
Item | Shelf |
Shelving Style | Solid |
Shelf Style | Solid |
Finish | Epoxy Coated |
Shelf Capacity | 500 lb |
Color | Gray |
Gauge | 22 ga |
Green Certification or Other Recognition | SCS Indoor Advantage Certified |
Finish - Shelving and Racks | Powder Coated |
Assembly | Unassembled |
Material | Steel |
Includes | (4) Shelf Clips, Shelf |
For Use With | 48 in Units |
Load Capacity | 500 lb |
Description
Shelf, Epoxy Coated, Steel, 22 ga, Overall Depth 18 in, Overall Height 1 5/16 in, Overall Width 48 in, Load Capacity 500 lb, Shelf Style Solid, Gray, Includes (4) Shelf Clips, Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Black (2KPL2)
- NEXEL Poly-Green Wall Mount Wire Shelving, 36W x 18D x 14H 1-Shelf Add-On (B1137024GZ)
- MCR SAFETY Sleeve, Large, Cotton/Polyester, PK12 (9478M)
- ECONOCO Triangle Base for Grid, Black (BLK/3TB)
- TENNSCO Metal Shelf, 12"D x 36"W x 1-5/16"H, Carbon Steel (Q2-3612)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3624S)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 4 Shelves, Carbon Steel (ESPC-1236)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3612S)
- TENNSCO Additional Shelf Level 96"W "x 24"D (1)
- TENNSCO Metal Shelf, 18"D x 36"W x 1"H, Carbon Steel (ES-18)
- DURHAM MFG Durham 368-95 Wire Spool Rack, 4 Rod (368-95)
- Tennsco General Purpose Metal Shelving