Shop All General Purpose Metal Shelving
Tennsco
Metal Shelf, 18"D x 36"W x 1"H, Carbon Steel
Mfr # ES-18
Zoro # G0286207
product price: $32.99
/pk 2, $16.50/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Style Solid
- Shelf Style Solid
- Overall Height 1 in
- Overall Width 36 in
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # ES-18
- Zoro # G0286207
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 1 in |
Overall Width | 36 in |
Overall Depth | 18 in |
Height | 1" |
Depth | 18" |
Width | 36" |
Details
Item | Shelf |
Shelving Style | Solid |
Shelf Style | Solid |
Finish | Epoxy Coated |
Shelf Capacity | 250 lb |
Color | Gray |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Assembly | Unassembled |
For Use With | Shelving Units |
Includes | (4) Shelf Clips, Shelf |
Gauge | 22 ga |
Green Certification or Other Recognition | SCS Indoor Advantage Certified |
Finish - Shelving and Racks | Powder Coated |
Material | Steel |
Load Capacity | 250 lb |
Description
Shelf, Epoxy Coated, Steel, 22 ga, Overall Depth 18 in, Overall Height 1 in, Overall Width 36 in, Load Capacity 250 lb, Shelf Style Solid, Gray, Includes (4) Shelf Clips, Shelf, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Truck, 880 lb. (29PH14)
- EQUIPTO Wire Spool Rack Unit, 36X8X84, BK (880-7-BK)
- DEWALT 4Foot Storage and Work Bench Kit (DXST6000WB)
- FLEMING SUPPLY Fleming Supply Digital Electronic Safe with Keypad, 2.5 Cubic Feet and 2 Manual Override Keys (449638IFJ)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 75"H, 6 Shelves, Carbon Steel (ESP-6-1836)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3618S)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 4 Shelves, Carbon Steel (ESPC-1236)
- TENNSCO Metal Shelf, 12"D x 36"W x 1-5/16"H, Carbon Steel (Q2-3612)
- TENNSCO Metal Shelf, 24"D x 36"W x 1-5/16"H, Carbon Steel (Q2-3624)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QOH5-3624S)
- SAFCO Shelf Pack, 36X18, Industrial 6 (6252)
- Tennsco General Purpose Metal Shelving