Shop All General Purpose Metal Shelving
Tennsco
Metal Shelf, 18"D x 36"W x 1-5/16"H, Carbon Steel
Mfr # Q2-3618
Zoro # G5505035
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Style Solid
- Shelf Style Solid
- Overall Height 1 5/16 in
- Overall Width 36 in
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # Q2-3618
- Zoro # G5505035
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 1 5/16 in |
Overall Width | 36 in |
Overall Depth | 18 in |
Depth | 18" |
Width | 36" |
Height | 1-5/16" |
Overall WxDxH | 36 in x 18 in x 1 5/16 in |
Details
Item | Shelf |
Shelving Style | Solid |
Shelf Style | Solid |
Finish | Epoxy Coated |
Shelf Capacity | 750 lb |
Color | Gray |
Gauge | 20 ga |
Material | Steel |
Finish - Shelving and Racks | Powder Coated |
Assembly | Unassembled |
For Use With | 36 in Units |
Includes | (4) Shelf Clips, Shelf |
Green Certification or Other Recognition | SCS Indoor Advantage Certified |
Load Capacity | 750 lb |
Description
Shelf, Epoxy Coated, Steel, 20 ga, Overall Depth 18 in, Overall Height 1 5/16 in, Overall Width 36 in, Load Capacity 750 lb, Shelf Style Solid, Gray, Includes (4) Shelf Clips, Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPC INDUSTRIAL Dunnage Rack, 96" x 16" x 12" H (D9616)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Red, 12 PK (30240 RED)
- SENTRY SAFE Compact Safe, 0.08 cu ft, 3 lb, Electronic with Delay Mode, Override Key Lock (P008E)
- 80/20 Transition Hinge, Aluminum, 10 S To 15 S (2084)
- TENNSCO Metal Shelf, 18"D x 36"W x 1"H, Carbon Steel (ES-18)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 4 Shelves, Carbon Steel (ESPC-1236)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESPC-6-1836)
- TENNSCO Metal Shelf, 18"D x 48"W x 1-5/16"H, Carbon Steel (Q2-4818)
- TENNSCO Additional Shelf Level 96"W x 36"D (1)
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-2436)
- JUSTRITE Shelf 39-1/4"W, Galvanized Steel (29938)
- Tennsco General Purpose Metal Shelving