Shop All Bookcases & Bookshelves
Tennsco
Metal Bookcase, Two-Shelf, 34.5w x 13.5d x 28h, Black
Mfr # B-30-BLK
Zoro # G410431415
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Shelves 2
- Color Black
- Depth 13.5"
- Height 28"
- Width 34.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # B-30-BLK
- Zoro # G410431415
- UPC # 47671010563
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 13.5" |
Height | 28" |
Width | 34.5" |
Details
Item | Bookcases |
Number of Shelves | 2 |
Color | Black |
Shelf Capacity | 130 lb |
Material | Commercial Grade Steel |
Standards | Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Gold Certified |
Features | Square Edge |
Description
Steel welded bookcase. Commercial-grade steel construction provides years of reliable storage. Shelves adjust vertically without tools. Electrostatically painted with a tough, long lasting powder finish to ensure years of lasting beauty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Holiday Dog Ornaments, PK 25 (JH95763)
- EATON BUSSMANN 2PK 25A NON Cart Fuse (BP/NON-25)
- OFFICE STAR Black Arm Chair, 30 1/2" W 28" L 31" H, Fixed, Leather Seat, Collection: Wall Street Series (WST51A-B18)
- BAXTON STUDIO Mid-Century Modern Greyish Beige Upholstered Wooden Armchair, PK2 (137-7364)
- TENNSCO 6-Shelf Bookcase, All Welded Steel 84"x36" Light Grey (BC18-84 LIGHT GREY)
- TENNSCO 3-Shelf Stationary Bookcase, 40"x34-1/2" Black (B-42BK)
- TENNSCO Metal Bookcase, Six-Shelf, 34.5w x 13.5d x 78h, Black (B-78-BLK)
- TENNSCO Bookcase Storage Cabinet, Medium Gray (BCD18-72MGY)
- TENNSCO Metal Bookcase, Two-Shelf, 34-1/2w x 13-1/2d x 28h, Putty (B-30PY)
- TENNSCO 5-Shelf Stationary Bookcase, 66"x34-1/2" Black (B-66BK)
- ADIROFFICE 3 Tiered Cardboard Bookshelf, Black, PK4 (ADI505-01-BLK-4pk)
- Tennsco Bookcases & Bookshelves