Shop All Bookcases & Bookshelves
Tennsco
Metal Bookcase, Three-Shelf, 34-1/2w x 13-1/2d x 40h, Putty
Mfr # B-42PY
Zoro # G2186324
product price: $333.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$333.99
Free 30-Day Returns
Key Features
- Number of Shelves 3
- Depth 13 1/2"
- Height 40 in
- Width 34-1/2 in
- Shelf Capacity 130 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # B-42PY
- Zoro # G2186324
- UPC # 044767110053
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 13 1/2" |
Height | 40 in |
Width | 34-1/2 in |
Overall Width | 34 1/2" |
Overall Height | 40" |
Details
Item | Metal Bookcase,Three-Shelf |
Number of Shelves | 3 |
Color | Putty |
Shelf Capacity | 130 lb |
Material | Commercial Grade Steel |
Standards | Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Weight | 58 lbs |
Edge Type | Square Edge |
Description
Metal Bookcase,Three-Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 35-3/8" W Roll File, Black (5CRX0)
- ICEBERG Square CaféWorks™ Table, Gray - 36" Square x 29"H, 36" W, 36" L, 29" H, Laminated Melamine Top (65617)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Silver (LF-214-SILVER-GG)
- INFINITY 3 pc Black Steel Casual Bistro Set (HK19024)
- TENNSCO 5-Shelf Stationary Bookcase, 66"x34-1/2" Champ/Putty (B-66CP)
- TENNSCO 6-Shelf Stationary Bookcase, 78"x34-1/2" Black (B-78BK)
- TENNSCO 3-Shelf Stationary Bookcase, 40"x34-1/2" Champ/Putty (B-42CP)
- TENNSCO 6-Shelf Bookcase, All Welded Steel 84"x36" Light Grey (BC18-84 LIGHT GREY)
- TENNSCO 6-Shelf Bookcase, All Welded Steel 84"x36" Champagne/Putty (BC18-84 PUTTY)
- TENNSCO 4-Shelf Stationary Bookcase, 52"x34-1/2" Champ/Putty (B-53CP)
- D2D TECHNOLOGIES 24 x 24 x 11 in. Wood 2 Tier Bookcase - White (D21582159)
- Tennsco Bookcases & Bookshelves