Shop All Bookcases & Bookshelves
Tennsco
Metal Bookcase, Four-Shelf, 34-1/2w x 13-1/2d x 52-1/2h, Putty
Mfr # B-53PY
Zoro # G0207525
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$425.99
Free 30-Day Returns
Key Features
- Number of Shelves 4
- Color Putty
- Depth 13 1/2"
- Height 52-1/2 in
- Width 34-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # B-53PY
- Zoro # G0207525
- UPC # 044767110060
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 13 1/2" |
Height | 52-1/2 in |
Width | 34-1/2 in |
Overall Height | 52 1/2" |
Overall Width | 34 1/2" |
Details
Item | Metal Bookcase,Four-Shelf |
Number of Shelves | 4 |
Color | Putty |
Shelf Capacity | 130 lb |
Material | Commercial Grade Steel |
Standards | Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Weight | 76 lbs |
Edge Type | Square Edge |
Description
Metal Bookcase,Four-Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Slate Gray Charlestown Adirondack Chair, Slate Wood, 29.5 W 35 H, Polystyrene, Stainless Steel Seat (JJ-C14501-SLT-GG)
- BEVCO Maintenance Repair Stool w/ tool tray, 16-21" Seat ht. (3057)
- FLASH FURNITURE Stack Armchair, Blk Frame Fnsh, Blk Vinyl (XU-60154-BK-VYL-GG)
- BOSS Leather Task Chair (B1563)
- TENNSCO 6-Shelf Bookcase, All Welded Steel 84"x36" Champagne/Putty (BC18-84 PUTTY)
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Black (B-30BK)
- TENNSCO 5-Shelf Stationary Bookcase, 66"x34-1/2" Champ/Putty (B-66CP)
- TENNSCO 6-Shelf Stationary Bookcase, 78"x34-1/2" Champ/Putty (B-78CP)
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Light Gray (B-30LG)
- TENNSCO 6-Shelf Bookcase, All Welded Steel 84"x36" Light Grey (BC18-84 LIGHT GREY)
- YU SHAN CO USA Yu Shan CO USA Ltd 330-21 3 Tier Folding Bookcase White (330-21)
- Tennsco Bookcases & Bookshelves