Shop All Bookcases & Bookshelves
Tennsco
Metal Bookcase, Five-Shelf, 34.5w x 13.5d x 66h, Black
Mfr # B-66-BLK
Zoro # G510431391
product price: $501.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$501.99
Free 30-Day Returns
Key Features
- Number of Shelves 5
- Color Black
- Depth 13.5"
- Height 66"
- Width 34.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # B-66-BLK
- Zoro # G510431391
- UPC # 47671010945
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 13.5" |
Height | 66" |
Width | 34.5" |
Details
Item | Bookcases |
Number of Shelves | 5 |
Color | Black |
Shelf Capacity | 130 lb |
Features | Square Edge |
Material | Commercial Grade Steel |
Standards | Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Gold Certified |
Description
Steel welded bookcase. Commercial-grade steel construction provides years of reliable storage. Shelves adjust vertically without tools. Electrostatically painted with a tough, long lasting powder finish to ensure years of lasting beauty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIQUEWISE 31.5" Classic Bamboo Floor Vase Handmade, For Dining, Living, Entryway, Glossy Orange (QI003242.L.OR)
- SWIVEL Grommet Desk Wal Brn 2 In 61613 (SW431141)
- ZORO SELECT Digital Wall Clock, w/Intellitime (75102M)
- OFFICE STAR Conference Chair, Leather, 19-1/2" to 24" Height, Adjustable Arms, Black (9333E)
- TENNSCO Bookcase, Gray, Welded, 36" x 18" x 72" (BC18-72-MGY)
- TENNSCO 6-Shelf Bookcase, All Welded Steel 84"x36" Champagne/Putty (BC18-84 PUTTY)
- TENNSCO 5-Shelf Stationary Bookcase, 66"x34-1/2" Light Gray (B-66LG)
- TENNSCO 6-Shelf Bookcase, All Welded Steel 84"x36" Black (BC18-84 BLACK)
- TENNSCO Metal Bookcase, Two-Shelf, 34-1/2w x 13-1/2d x 28h, Putty (B-30PY)
- TENNSCO 4-Shelf Stationary Bookcase, 52"x34-1/2" Black (B-53BK)
- ALERA Valencia Credenza Shell, 29.5", Cherry (ALEVA257224MC)
- Tennsco Bookcases & Bookshelves