Shop All Workbench Accessories
Tennsco
Lower Shelf-Gray, 96W x 15D
Mfr # 20/S-96
Zoro # G009146348
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 96 in
- Depth 14 in
- Height 2 in
- Material Steel
- Type Lower Shelf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 20/S-96
- Zoro # G009146348
- UPC # 707022324991
- Country of Origin China
- Category Workbench Accessories
Dimensions
Width | 96 in |
Depth | 14 in |
Height | 2 in |
Details
Material | Steel |
Type | Lower Shelf |
Color | Gray |
Description
96W Lower Shelf
- Dimensions: 96Wx15Dx2H.
- Construction: Steel.
- Color Finish.: Gray.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Blue Plastic Lid (35191BLUE)
- REMCO White Plastic Bulk Container Pallet (6923)
- STEEL KING Pallet Rack Support 42" x 3-1/2" x 1-5/8", Gray (PSHSP042G)
- NEXEL Chrome Wire Shelving, 48W X 24D x 74H (24487C)
- TENNSCO Shelf, Med. Gray (301-G)
- TENNSCO Workbench Shelf, 60in.Wx20in.D, 450 lb. (FS-60)
- TENNSCO Divider, 12-1/2in.Wx7/64in.D, Steel (WBDD-12)
- TENNSCO Electrical Shelf Riser, 72Wx15Dx18H, Gray (RE-18-1572)
- TENNSCO Lower Shelf, 48 W x 14 D x 1 in. H, Gray (S-48)
- TENNSCO Acc. Support, 1-3/16Wx36Dx1-5/16H, Gray, PR (WBSR-36)
- FULTON Sawhorse Bracket Stl (400SHB)
- Tennsco Workbench Accessories