Shop All Locker Panels, Bases & Tops
Tennsco
Locker Sloping Top, 3 Wide, Sand
Mfr # KST-4518SND
Zoro # G3452897
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sloping Top
- Overall Width 45 in
- Overall Depth 18 in
- Overall Height 6 1/2 in
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # KST-4518SND
- Zoro # G3452897
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 45 in |
Overall Depth | 18 in |
Overall Height | 6 1/2 in |
Opening Width | 15" |
Opening Depth | 18" |
For Locker Width | 45 in |
Overall WxDxH | 45 in x 18 in x 6 1/2 in |
Overall WxD | 45 in x 18 in |
Overall WxH | 45 in x 6 1/2 in |
For Locker Depth | 18 in |
Details
Sub-Category | Sloping Top |
Item | Locker Sloping Top |
Color | Sand |
Material | Steel |
Product Type | Sloping Top Panel |
Finish | Powder Coated |
Tier | Triple |
Includes | Hardware |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Certified |
Material Thickness | 22 ga |
Standards | SCS Indoor Advantage Certified |
Shape | Sloping |
Includes Mounting Hardware | Yes |
Description
Locker Sloping Top, Color Sand, For Locker Depth 18 in, For Locker Width 45 in, Overall Depth 18 in, Overall Height 6 1/2 in, Overall Width 45 in, Shape Sloping, Finish Powder Coated, Material Steel, Includes Hardware, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Material Thickness 22 ga, Product Type Sloping Top Panel, Standards SCS Indoor Advantage Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT 8x48 Oak Shelf (1980 OK 8X48)
- LITTLE GIANT Welded Workbench, 24"X48" Top, 2 Lower Half-Depth Shelves, Louvered (WST3-2448-36-LP)
- GREENE MANUFACTURING Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 10 in H, 14 3/4 in L, Yellow (DFXB-700)
- QUANTUM STORAGE SYSTEMS Not Specified Interlocking Storage Bin, Polystyrene, 2-3/4 in W, 2-1/2 in H, 11 in L, Gray (IDR201GY)
- TENNSCO Locker Sloping Top, 3 Wide, Sand (KST-3615SND)
- TENNSCO Optional Locker Base, 12wx18dx6h, Sa (CLB-1218SD)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1518 GRAY)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3618 GRAY)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- Tennsco Locker Panels, Bases & Tops