Shop All Locker Panels, Bases & Tops
Tennsco
Locker Sloping Top, 3 Wide, Sand
Mfr # KST-3618SND
Zoro # G0526443
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sloping Top
- Overall Width 36 in
- Overall Depth 18 in
- Overall Height 6 1/2 in
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # KST-3618SND
- Zoro # G0526443
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 6 1/2 in |
Opening Depth | 18" |
Opening Width | 12" |
For Locker Width | 36 in |
For Locker Depth | 18 in |
Overall WxD | 36 in x 18 in |
Overall WxH | 36 in x 6 1/2 in |
Details
Sub-Category | Sloping Top |
Item | Locker Sloping Top |
Color | Sand |
Material | Steel |
Product Type | Sloping Top Panel |
Finish | Powder Coated |
Includes | Hardware |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Certified |
Tier | Triple |
Standards | SCS Indoor Advantage Certified |
Material Thickness | 22 ga |
Shape | Sloping |
Includes Mounting Hardware | Yes |
Description
Locker Sloping Top, Color Sand, For Locker Depth 18 in, For Locker Width 36 in, Overall Depth 18 in, Overall Height 6 1/2 in, Overall Width 36 in, Shape Sloping, Finish Powder Coated, Material Steel, Includes Hardware, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Material Thickness 22 ga, Product Type Sloping Top Panel, Standards SCS Indoor Advantage Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEX FLOW CELL Mobile 52 in W, Blue (FCMTPS52283)
- BENCHPRO Tool Trolley, 3Wx3-1/2Dx3H, Gray (XT)
- LYON Extra-Heavy Duty Bin Cabinet, 36 in W, 82 in H, 21" D, 136 Bins (DD1124)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (3) Openings, Tan (USV1228-3A-PT)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- TENNSCO Locker Sloping Top, 1 Wide, Gray (KST-1215MG)
- TENNSCO Front Locker Base (FB-12 GRAY)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1518 GRAY)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- Tennsco Locker Panels, Bases & Tops