Shop All Locker Panels, Bases & Tops
Tennsco
Locker Sloping Top, 3 Wide, Grey
Mfr # KST-3618 GRAY
Zoro # G3009255
product price: $73.65
/ea
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sloping Top
- Overall Width 36 in
- Overall Depth 18 in
- Overall Height 6 1/2 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # KST-3618 GRAY
- Zoro # G3009255
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 6 1/2 in |
Opening Depth | 18" |
Opening Width | 12" |
For Locker Width | 36 in |
Overall WxD | 36 in x 18 in |
For Locker Depth | 18 in |
Overall WxH | 36 in x 6 1/2 in |
Details
Sub-Category | Sloping Top |
Item | Locker Sloping Top |
Color | Gray |
Material | Steel |
Includes | Hardware |
Finish | Powder Coated |
Tier | Triple |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Certified |
Product Type | Sloping Top Panel |
Standards | SCS Indoor Advantage Certified |
Material Thickness | 22 ga |
Includes Mounting Hardware | Yes |
Shape | Sloping |
Description
Locker Sloping Top, Color Gray, For Locker Depth 18 in, For Locker Width 36 in, Overall Depth 18 in, Overall Height 6 1/2 in, Overall Width 36 in, Shape Sloping, Finish Powder Coated, Material Steel, Includes Hardware, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Material Thickness 22 ga, Product Type Sloping Top Panel, Standards SCS Indoor Advantage Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAKTITE White Bucket Lid (LD2G01WH020)
- PELICAN Case Foam, 9.87 Lx7 W In (1300-400-000)
- U.S. FUTABA White 12-in x 18-in Workstation Bracket (2-Pack) (UF.7253182145)
- TRITON PRODUCTS 64 pc. Steel Pegboard Hook Assortment for 1/8 In. and 1/4 In. Pegboard (532-2)
- TENNSCO Locker Sloping Top, 3 Wide, Sand (KST-3615SND)
- TENNSCO Front Locker Base (FB-12 GRAY)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- TENNSCO Optional Locker Base, 12wx18dx6h, Sa (CLB-1218SD)
- TENNSCO Locker Sloping Top, 1 Wide, Gray (KST-1215MG)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- Tennsco Locker Panels, Bases & Tops