Shop All Locker Panels, Bases & Tops
Tennsco
Locker Sloping Top, 3 Wide, Grey
Mfr # KST-3615 GRAY
Zoro # G0391964
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sloping Top
- Overall Width 36 in
- Overall Depth 15 in
- Overall Height 6 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # KST-3615 GRAY
- Zoro # G0391964
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 36 in |
Overall Depth | 15 in |
Overall Height | 6 in |
Opening Depth | 15" |
Opening Width | 12" |
For Locker Depth | 15 in |
For Locker Width | 36 in |
Overall WxH | 36 in x 6 in |
Overall WxD | 36 in x 15 in |
Details
Sub-Category | Sloping Top |
Item | Locker Sloping Top |
Color | Gray |
Material | Steel |
Product Type | Sloping Top Panel |
Finish | Powder Coated |
Tier | Triple |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Certified |
Includes | Hardware |
Material Thickness | 22 ga |
Standards | SCS Indoor Advantage Certified |
Shape | Sloping |
Includes Mounting Hardware | Yes |
Description
Locker Sloping Top, Color Gray, For Locker Depth 15 in, For Locker Width 36 in, Overall Depth 15 in, Overall Height 6 in, Overall Width 36 in, Shape Sloping, Finish Powder Coated, Material Steel, Includes Hardware, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Material Thickness 22 ga, Product Type Sloping Top Panel, Standards SCS Indoor Advantage Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Large Clear Cosmetic Organizer for Counter W/ Compartments, PK2 (252714)
- HONEY-CAN-DO Security Hangers, Maple, PK24 (HNG-01733)
- BASCO IPL Industrial Series 3 Gallon Plastic S (61978-001-08)
- GLOBAL INDUSTRIAL Wall Mounted Locking Writing Desk, 20 W x 3-3/8D x 16-2/5H, Tan (249997)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- TENNSCO Locker Sloping Top, 1 Wide, Gray (KST-1215MG)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- TENNSCO Optional Locker Base, 12wx18dx6h, Sa (CLB-1218SD)
- TENNSCO Front Locker Base (FB-12 GRAY)
- Tennsco Locker Panels, Bases & Tops