Shop All Locker Panels, Bases & Tops
Tennsco
Locker Sloping Top, 3 Wide, Gray
Mfr # KST-3612 GR
Zoro # G5459885
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sloping Top
- Overall Width 36 in
- Overall Depth 12 in
- Overall Height 4 1/4 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # KST-3612 GR
- Zoro # G5459885
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 36 in |
Overall Depth | 12 in |
Overall Height | 4 1/4 in |
Opening Width | 12" |
Opening Depth | 12" |
Width | 36" |
For Locker Width | 36 in |
Overall WxH | 36 in x 4 1/4 in |
For Locker Depth | 12 in |
Overall WxD | 36 in x 12 in |
Overall WxDxH | 36 in x 12 in x 4 1/4 in |
Description
Sloping Top, Color Gray, For Locker Depth 12 in, For Locker Width 36 in, Overall Depth 12 in, Overall Height 4 1/4 in, Overall Width 36 in, Shape Sloping, Finish Powder Coated, Material Steel, Includes Hardware, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Material Thickness 22 ga, Product Type Sloping Top Panel, Standards SCS Indoor Advantage Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT 10 DBL Shelf Bracket (BK-0102)
- GLOBAL INDUSTRIAL Polypropylene 2 Female NPS Pipe Thread Dust Cap (493514)
- 80/20 Uv Wire Ties, Black, 11", 50lb., PK100 (2892)
- IRIS Hang & Stack Storage Bin, 15.8 in W, 9 in H, 19.6 in L, White, 3 PK (IRS129771)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3618 GRAY)
- TENNSCO Locker Sloping Top, 3 Wide, Sand (KST-3615SND)
- TENNSCO Front Locker Base (FB-12 GRAY)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- Tennsco Locker Panels, Bases & Tops