Shop All Locker Panels, Bases & Tops
Tennsco
Locker Sloping Top, 1 Wide, Sand
Mfr # KST-1518SND
Zoro # G0393897
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sloping Top
- Overall Width 15 in
- Overall Depth 18 in
- Overall Height 6 1/2 in
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # KST-1518SND
- Zoro # G0393897
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 15 in |
Overall Depth | 18 in |
Overall Height | 6 1/2 in |
Opening Depth | 18" |
Opening Width | 15" |
Overall WxH | 15 in x 6 1/2 in |
For Locker Width | 15 in |
Overall WxDxH | 15 in x 18 in x 6 1/2 in |
Overall WxD | 15 in x 18 in |
For Locker Depth | 18 in |
Details
Sub-Category | Sloping Top |
Item | Locker Sloping Top |
Color | Sand |
Material | Steel |
Product Type | Sloping Top Panel |
Finish | Powder Coated |
Tier | One |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Certified |
Includes | Hardware |
Material Thickness | 22 ga |
Standards | SCS Indoor Advantage Certified |
Shape | Sloping |
Includes Mounting Hardware | Yes |
Description
Locker Sloping Top, Color Sand, For Locker Depth 18 in, For Locker Width 15 in, Overall Depth 18 in, Overall Height 6 1/2 in, Overall Width 15 in, Shape Sloping, Finish Powder Coated, Material Steel, Includes Hardware, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Material Thickness 22 ga, Product Type Sloping Top Panel, Standards SCS Indoor Advantage Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fire Rated Security Safe, 2.87 cu ft, 53.8 lb (5107S)
- 80/20 6 Hole Inside Corner Bracket, For 1030 (4015)
- ZORO SELECT Locboard Bin Clips, Pk5 (6YE26)
- PLANO Storage Box with 1 compartments, Plastic, 2 in H x 7 in W (2371500)
- TENNSCO Locker Sloping Top, 1 Wide, Gray (KST-1215MG)
- TENNSCO Optional Locker Base, 12wx18dx6h, Sa (CLB-1218SD)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1518 GRAY)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- HALLOWELL Base, Closed Front (KCFB12HG)
- Tennsco Locker Panels, Bases & Tops