Shop All Locker Panels, Bases & Tops
Tennsco
Locker Sloping Top, 1 Wide, Sand
Mfr # KST-1215SND
Zoro # G1805413
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sloping Top
- Overall Width 12 in
- Overall Depth 15 in
- Overall Height 6 in
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # KST-1215SND
- Zoro # G1805413
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 12 in |
Overall Depth | 15 in |
Overall Height | 6 in |
Opening Depth | 15" |
Opening Width | 12" |
Overall WxH | 12 in x 6 in |
Overall WxDxH | 12 in x 15 in x 6 in |
Overall WxD | 12 in x 15 in |
For Locker Depth | 15 in |
For Locker Width | 12 in |
Details
Sub-Category | Sloping Top |
Item | Locker Sloping Top |
Color | Sand |
Material | Steel |
Product Type | Sloping Top Panel |
Finish | Powder Coated |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Certified |
Tier | One |
Includes | Hardware |
Standards | SCS Indoor Advantage Certified |
Material Thickness | 22 ga |
Shape | Sloping |
Includes Mounting Hardware | Yes |
Description
Locker Sloping Top, Color Sand, For Locker Depth 15 in, For Locker Width 12 in, Overall Depth 15 in, Overall Height 6 in, Overall Width 12 in, Shape Sloping, Finish Powder Coated, Material Steel, Includes Hardware, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Material Thickness 22 ga, Product Type Sloping Top Panel, Standards SCS Indoor Advantage Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Table, 2 Shelf, 1000 lb., 18x32 (IP-1832-2BRK)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDCO246078-4S95)
- ZORO SELECT Drum Plug, 3/4 In., Nylon, Buna Gasket, PK10 (GTN10B)
- DURHAM MFG Heavy Duty Bearing Rack, Steel, 20 in. W (303B-15.75-17-S1157)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1518 GRAY)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- TENNSCO Locker Sloping Top, 1 Wide, Gray (KST-1215MG)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3618 GRAY)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- HALLOWELL Base, Closed Front (KCFB12HG)
- Tennsco Locker Panels, Bases & Tops