Shop All Locker Panels, Bases & Tops
Tennsco
Locker Sloping Top, 1 Wide, Grey
Mfr # KST-1518 GRAY
Zoro # G0661586
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sloping Top
- Overall Width 15 in
- Overall Depth 18 in
- Overall Height 6 1/2 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # KST-1518 GRAY
- Zoro # G0661586
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 15 in |
Overall Depth | 18 in |
Overall Height | 6 1/2 in |
Opening Width | 15" |
Opening Depth | 18" |
Overall WxH | 15 in x 6 1/2 in |
For Locker Width | 12 in |
Overall WxD | 15 in x 18 in |
For Locker Depth | 18 in |
Details
Sub-Category | Sloping Top |
Item | Locker Sloping Top |
Color | Gray |
Material | Steel |
Product Type | Sloping Top Panel |
Finish | Powder Coated |
Green Certification or Other Recognition | SCS Indoor Advantage(R) Certified |
Includes | Hardware |
Tier | One |
Material Thickness | 22 ga |
Standards | SCS Indoor Advantage Certified |
Includes Mounting Hardware | Yes |
Shape | Sloping |
Description
Locker Sloping Top, Color Gray, For Locker Depth 18 in, For Locker Width 12 in, Overall Depth 18 in, Overall Height 6 1/2 in, Overall Width 15 in, Shape Sloping, Finish Powder Coated, Material Steel, Includes Hardware, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Material Thickness 22 ga, Product Type Sloping Top Panel, Standards SCS Indoor Advantage Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roll In T-Nut W/Spring Leaf Sa 1/4-20 (13038)
- CRAWFORD Hanger Hose Medium Duty (CMHH-6)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11-1/8 in W, 6 in H, 11-5/8 in L, Blue, 4 PK (K-QSB209BL-4)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41361872-02)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- TENNSCO Optional Locker Base, 12wx18dx6h, Sa (CLB-1218SD)
- TENNSCO Locker Sloping Top, 3 Wide, Sand (KST-3615SND)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- TENNSCO Locker Sloping Top, 1 Wide, Gray (KST-1215MG)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- Tennsco Locker Panels, Bases & Tops